Buy more than* S$200* and get FREE SHIPPING

Violet highly precise twist drill (for stainless steel) Medium cutting edge

3.00 (2)
Drill tip angle (degree)
135
...see all>
Product Options
ADD TO CART
Material Diameter D1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Diameter D1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) CO HSS - 680-4608 1-0616 - 3 1.3 60 X thinning External 1PC 1 VAPDMSUSD0130 08049011 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4624 1-0616 - 3 1.5 60 X thinning - 1PC 1 VAPDMSUSD0150 08040916 9.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4713 1-0616 23 3 2.4 70 X thinning External 1PC 1 VAPDMSUSD0240 08049106 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4721 1-0616 29 3 2.5 70 X thinning - 1PC 1 VAPDMSUSD0250 08040934 9.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4985 1-0617 51 6 5.1 100 X thinning External 1PC 1 VAPDMSUSD0510 08049255 16.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4993 1-0617 51 6 5.2 100 X thinning - 1PC 1 VAPDMSUSD0520 08041056 19.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - - - 51 6 5.3 100 X thinning External 1PC 1 VAPDMSUSD0530 08049264 26.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0021 1-0617 56 6 5.4 106 X thinning External 1PC 1 VAPDMSUSD0540 08049273 23.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0080 1-0617 56 6 6.0 106 X thinning - 1PC 1 VAPDMSUSD0600 08041074 22.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0098 1-0617 62 8 6.1 112 X thinning External 1PC 1 VAPDMSUSD0610 08049325 28.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0101 1-0617 62 8 6.2 112 X thinning External 1PC 1 VAPDMSUSD0620 08049334 31.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 85 - 10.6 145 X thinning External 1PC 1 VAPDMSUSD1060 08049684 60.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 92 - 10.7 152 X thinning External 1PC 1 VAPDMSUSD1070 08049693 60.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.2 152 X thinning External 1PC 1 VAPDMSUSD1120 08049745 67.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0616 1-0617 92 - 11.3 152 X thinning External 1PC 1 VAPDMSUSD1130 08049754 67.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.8 152 X thinning External 1PC 1 VAPDMSUSD1180 08049806 69.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 99 - 11.9 159 X thinning External 1PC 1 VAPDMSUSD1190 08049815 69.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0683 1-0617 99 - 12.0 159 X thinning External 1PC 1 VAPDMSUSD1200 08049824 70.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0691 1-0617 99 - 12.1 159 X thinning External 1PC 1 VAPDMSUSD1210 08049833 82.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.3 159 X thinning External 1PC 1 VAPDMSUSD1230 08049851 79.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.4 159 X thinning External 1PC 1 VAPDMSUSD1240 08049867 79.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0730 1-0617 99 - 12.5 159 X thinning External 1PC 1 VAPDMSUSD1250 08049876 72.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4659 1-0616 22 3 1.8 60 X thinning External 1PC 1 VAPDMSUSD0180 08049054 14.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4667 1-0616 22 3 1.9 60 X thinning External 1PC 1 VAPDMSUSD0190 08049063 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4683 1-0616 23 3 2.1 70 X thinning External 1PC 1 VAPDMSUSD0210 08049072 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4748 1-0616 32 3 2.7 70 X thinning External 1PC 1 VAPDMSUSD0270 08049124 11.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4811 1-0617 38 4 3.4 85 X thinning - 1PC 1 VAPDMSUSD0340 08040977 10.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4896 1-0617 42 6 4.2 100 X thinning - 1PC 1 VAPDMSUSD0420 08041013 13.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0136 1-0617 62 8 6.5 112 X thinning - 1PC 1 VAPDMSUSD0650 08041083 24.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0144 1-0617 62 8 6.6 112 X thinning External 1PC 1 VAPDMSUSD0660 08049361 28.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 67 8 7.1 117 X thinning External 1PC 1 VAPDMSUSD0710 08049395 28.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0349 1-0617 79 - 8.6 134 X thinning External 1PC 1 VAPDMSUSD0860 08049517 35.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS 9.5 681-0438 1-0617 79 - - 134 X thinning - 1PC 1 VAPDMSUSD0950 08041153 41.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.6 152 X thinning External 1PC 1 VAPDMSUSD1160 08049781 69.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0659 1-0617 92 - 11.7 152 X thinning External 1PC 1 VAPDMSUSD1170 08049797 69.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4691 1-0616 23 3 2.2 70 X thinning External 1PC 1 VAPDMSUSD0220 08049081 10.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4756 1-0616 32 3 2.8 70 X thinning External 1PC 1 VAPDMSUSD0280 08049133 11.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4764 1-0616 32 3 2.9 70 X thinning External 1PC 1 VAPDMSUSD0290 08049142 11.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4781 1-0616 35 4 3.1 85 X thinning External 1PC 1 VAPDMSUSD0310 08049151 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4799 1-0616 35 4 3.2 85 X thinning - 1PC 1 VAPDMSUSD0320 08040952 10.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4802 1-0616 35 4 3.3 85 X thinning - 1PC 1 VAPDMSUSD0330 08040961 10.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4837 1-0617 38 4 3.6 85 X thinning External 1PC 1 VAPDMSUSD0360 08049167 14.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 62 8 6.3 112 X thinning External 1PC 1 VAPDMSUSD0630 08049343 28.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS 7.5 - - 67 8 - 117 X thinning - 1PC 1 VAPDMSUSD0750 08041117 31.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 73 8 7.7 123 X thinning External 1PC 1 VAPDMSUSD0770 08049447 33.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0268 1-0617 73 8 7.8 123 X thinning External 1PC 1 VAPDMSUSD0780 08049456 33.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 73 8 7.9 123 X thinning External 1PC 1 VAPDMSUSD0790 08049465 33.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0357 1-0617 79 - 8.7 134 X thinning External 1PC 1 VAPDMSUSD0870 08049526 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0365 1-0617 79 - 8.8 134 X thinning External 1PC 1 VAPDMSUSD0880 08049535 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0446 1-0617 85 - 9.6 140 X thinning External 1PC 1 VAPDMSUSD0960 08049596 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 85 - 9.9 140 X thinning External 1PC 1 VAPDMSUSD0990 08049623 49.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 85 - 10.1 145 X thinning External 1PC 1 VAPDMSUSD1010 08049632 54.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0535 1-0617 85 - 10.5 145 X thinning External 1PC 1 VAPDMSUSD1050 08049675 51.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.7 159 X thinning External 1PC 1 VAPDMSUSD1270 08049894 83.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.8 159 X thinning External 1PC 1 VAPDMSUSD1280 08049903 83.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.9 159 X thinning External 1PC 1 VAPDMSUSD1290 08049912 83.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0781 1-0617 99 - 13.0 159 X thinning External 1PC 1 VAPDMSUSD1300 08049921 78.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS 3.8 680-4853 1-0617 42 4 - 85 X thinning - 1PC 1 VAPDMSUSD0380 08040995 11.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - - - 42 4 3.9 85 X thinning External 1PC 1 VAPDMSUSD0390 08049185 13.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 46 6 4.4 100 X thinning External 1PC 1 VAPDMSUSD0440 08049203 18.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0039 1-0617 56 6 5.5 106 X thinning - 1PC 1 VAPDMSUSD0550 08041065 19.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0047 1-0617 56 6 5.6 106 X thinning External 1PC 1 VAPDMSUSD0560 08049282 26.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 62 8 6.7 112 X thinning External 1PC 1 VAPDMSUSD0670 08049377 28.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 73 - 8.3 128 X thinning External 1PC 1 VAPDMSUSD0830 08049492 37.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 79 - 9.2 134 X thinning External 1PC 1 VAPDMSUSD0920 08049562 42.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 85 - 10.2 145 X thinning External 1PC 1 VAPDMSUSD1020 08049641 55.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0519 1-0617 85 - 10.3 145 X thinning External 1PC 1 VAPDMSUSD1030 08049657 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0586 1-0617 92 - 11.0 152 X thinning External 1PC 1 VAPDMSUSD1100 08049727 54.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.1 152 X thinning External 1PC 1 VAPDMSUSD1110 08049736 67.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.6 159 X thinning External 1PC 1 VAPDMSUSD1260 08049885 83.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4586 1-0616 - 3 1.1 60 X thinning External 1PC 1 VAPDMSUSD0110 08048993 14.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4594 1-0616 - 3 1.2 60 X thinning External 1PC 1 VAPDMSUSD0120 08049002 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - - 3 1.4 60 X thinning External 1PC 1 VAPDMSUSD0140 08049027 12.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4632 1-0616 20 3 1.6 60 X thinning External 1PC 1 VAPDMSUSD0160 08049036 10.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 680-4845 1-0617 38 4 3.7 85 X thinning External 1PC 1 VAPDMSUSD0370 08049176 14.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4900 1-0617 46 6 4.3 100 X thinning - 1PC 1 VAPDMSUSD0430 08041022 16.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0225 1-0617 67 8 7.4 117 X thinning External 1PC 1 VAPDMSUSD0740 08049422 28.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.4 152 X thinning External 1PC 1 VAPDMSUSD1140 08049763 67.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 92 - 11.5 152 X thinning External 1PC 1 VAPDMSUSD1150 08049772 63.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4641 1-0616 20 3 1.7 60 X thinning External 1PC 1 VAPDMSUSD0170 08049045 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4705 1-0616 23 3 2.3 70 X thinning External 1PC 1 VAPDMSUSD0230 08049097 12.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4888 1-0617 42 6 4.1 100 X thinning External 1PC 1 VAPDMSUSD0410 08049194 18.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4934 1-0617 46 6 4.6 100 X thinning External 1PC 1 VAPDMSUSD0460 08049212 20.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 680-4969 1-0617 51 6 4.9 100 X thinning External 1PC 1 VAPDMSUSD0490 08049246 24.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0063 1-0617 56 6 5.8 106 X thinning External 1PC 1 VAPDMSUSD0580 08049307 26.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 67 8 7.2 117 X thinning External 1PC 1 VAPDMSUSD0720 08049404 28.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0217 1-0617 67 8 7.3 117 X thinning External 1PC 1 VAPDMSUSD0730 08049413 28.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 73 8 7.6 123 X thinning External 1PC 1 VAPDMSUSD0760 08049431 33.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 73 - 8.1 128 X thinning External 1PC 1 VAPDMSUSD0810 08049474 38.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0306 1-0617 73 - 8.2 128 X thinning External 1PC 1 VAPDMSUSD0820 08049483 37.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 79 - 8.9 134 X thinning External 1PC 1 VAPDMSUSD0890 08049544 40.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0381 1-0617 79 - 9.0 134 X thinning - 1PC 1 VAPDMSUSD0900 08041144 33.99 SGD
Shipped after 2018-01-29
Cobalt HSS (high speed steel) CO HSS - 681-0462 1-0617 85 - 9.8 140 X thinning External 1PC 1 VAPDMSUSD0980 08049614 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 10.8 152 X thinning External 1PC 1 VAPDMSUSD1080 08049702 60.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4730 1-0616 29 3 2.6 70 X thinning External 1PC 1 VAPDMSUSD0260 08049115 10.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4942 1-0617 46 6 4.7 100 X thinning External 1PC 1 VAPDMSUSD0470 08049221 20.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 56 6 5.7 106 X thinning External 1PC 1 VAPDMSUSD0570 08049291 26.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0071 1-0617 56 6 5.9 106 X thinning External 1PC 1 VAPDMSUSD0590 08049316 26.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0128 1-0617 62 8 6.4 112 X thinning External 1PC 1 VAPDMSUSD0640 08049352 31.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 73 - 8.4 128 X thinning External 1PC 1 VAPDMSUSD0840 08049501 37.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 79 - 9.3 134 X thinning External 1PC 1 VAPDMSUSD0930 08049571 42.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 79 - 9.4 134 X thinning External 1PC 1 VAPDMSUSD0940 08049587 42.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0454 1-0617 85 - 9.7 140 X thinning External 1PC 1 VAPDMSUSD0970 08049605 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 92 - 10.9 152 X thinning External 1PC 1 VAPDMSUSD1090 08049711 60.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 680-4951 1-0617 51 6 4.8 100 X thinning External 1PC 1 VAPDMSUSD0480 08049237 20.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - 681-0179 1-0617 67 8 6.9 117 X thinning External 1PC 1 VAPDMSUSD0690 08049386 27.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - - - 79 - 9.1 134 X thinning External 1PC 1 VAPDMSUSD0910 08049553 42.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0527 1-0617 85 - 10.4 145 X thinning External 1PC 1 VAPDMSUSD1040 08049666 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) CO HSS - - - 99 - 12.2 159 X thinning External 1PC 1 VAPDMSUSD1220 08049842 79.99 SGD
Shipped after 2018-01-26
Cobalt HSS (high speed steel) CO HSS - 681-0187 - 67 8 7 117 X thinning - 1PC 1 VAPDMSUSD0700 08041101 26.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0489 1-0617 85 10 10 140 x thinning - 1PC 1 VAPDMSUSD1000 08041162 41.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0284 1-0617 73 8 8 123 x thinning - 1PC 1 VAPDMSUSD0800 08041126 30.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0331 1-0617 73 10 8.5 128 x thinning - 1PC 1 VAPDMSUSD0850 08041135 31.99 SGD
In stock
Cobalt HSS (high speed steel) CO HSS - 681-0161 1-0617 67 8 6.8 117 x thinning - 1PC 1 VAPDMSUSD0680 08041092 27.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4578 - 12 3 1.0 60 X web thinning - 1PC 1 VAPDMSUSD0100 08040907 9.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4675 - 23 3 2.0 70 X thinning - 1PC 1 VAPDMSUSD0200 08040925 9.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4772 - 32 3 3.0 70 X thinning - 1PC 1 VAPDMSUSD0300 08040943 8.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4829 - 38 4 3.5 85 X web thinning - 1PC 1 VAPDMSUSD0350 08040986 10.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4870 - 42 4 4.0 85 X web thinning - 1PC 1 VAPDMSUSD0400 08041004 11.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4926 - 46 6 4.5 100 X web thinning - 1PC 1 VAPDMSUSD0450 08041031 13.99 SGD
In stock
Cobalt high-speed steel CO HSS - 680-4977 - 51 6 5.0 100 X thinning - 1PC 1 VAPDMSUSD0500 08041047 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-01-12 16:12:59
I use it attached to pin vise. I think that there is no problem in particular. Is it troublesome to input the campaign code every time, so can not you omit it? As we know the discount day in advance with the Monotaro Calendar, I bought it on a discount day unless it is in a hurry. The person who ordered forgetting input carelessly will feel bad and I think that such a person will not have a good impression on your company. I think that it will result in your company's negative result ...
This review is about item#08040907.
Stainless steel plate processing
2
From Japan
On 2015-11-13 19:49:37
It was used for drilling a 3 mm thick stainless steel plate. With a drill purchased at a home center, there was no hole at all, but I used this drill, I briefly woke up. However, after several work, the cutting edge melted. I do not think that it is not good not to accurately grasp the material of the stainless steel being used ...
This review is about item#08041004.

Related Products