Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension T (mm) Dimention D1 (phimm) Dimensions C (mm) Incombustibility Dimensions B (mm) Operating Temperature Range (deg C) Dimensions E (mm) Dimension G(mm) Dimension D (phi mm) Surface Processing Dimensions A (mm) Dimension F (mm) Type Color Material Compatible Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimention D1 (phimm) Dimensions C (mm) Incombustibility Dimensions B (mm) Operating Temperature Range (deg C) Dimensions E (mm) Dimension G(mm) Dimension D (phi mm) Surface Processing Dimensions A (mm) Dimension F (mm) Type Color Material Compatible Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 5.1 6.3 - 12.7 - 21.4 - 26.9 - 7.9 13.5 Standard grade Milky white 66 nylon M5   1Bag(100PC) 1 AB-16N 08037854 22.40 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 23 - 29.2 - 7.9 15.1 Standard grade Milky white 66 nylon M5   1Bag(50PC) 1 AB-18N 08037863 11.55 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 19.8 - 22.9 - 7.9 11.9 Standard grade Milky white 66 nylon M5   1Bag(100PC) 1 AB-14N 08037845 15.40 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 27.8 11.9 39.4 Fluorine resin PVDF 9.5 19.8 Standard grade Milky white 66 nylon M5   1Bag(50PC) 1 AB-24N 08037872 13.76 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 19 - 22.1 - 7.9 - Standard grade White 66 Nylon M5   1Bag(100PC) 1 AB-13N 08037836 13.29 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 34.1 13.5 52.1 - 9.5 24.6 Standard grade White 66 Nylon M5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 AB-32N 08037881 12.30 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 UL94V-2 9.5 -40-+85 15.1 - 15.2 - 6.3 - - - - M4   1bag(100pc) 1 AB-9N-W 86999516 13.79 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 UL94V-2 12.7 -40-+85 18.2 - 19.8 - 7.9 - - - - M5   1bag(100pc) 1 AB-12N-W 86999446 21.44 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 UL94V-2 12.7 -40-+85 19 - 22.1 - 7.9 - - - - M5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 AB-13N-W 86999455 24.53 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 9.5 - 3.3 - 3.2 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-2N 08037723 3.93 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 10.3 - 5.3 - 4.8 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-3N 08037732 4.23 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 11.1 - 6.8 - 4.8 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-4N 08037741 5.44 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 11.9 - 8.4 - 4.8 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-5N 08037757 5.19 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 12.7 - 10.6 - 6.3 - Standard grade Milk white 66 nylon M4   1Bag(100PC) 1 AB-6N 08037766 7.25 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 13.5 - 12.2 - 6.3 - Standard grade Milk white 66 nylon M4   1Bag(100PC) 1 AB-7N 08037775 6.79 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 14.3 - 13.2 - 6.3 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-8N 08037784 6.25 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 15.1 - 15.2 - 6.3 - Standard grade Milk white 66 nylon M4   1Bag(100PC) 1 AB-9N 08037793 8.16 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 15.9 - 16.0 - 6.3 - Standard grade Milky white 66 Nylon M4   1Bag(100PC) 1 AB-10N 08037802 9.20 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 17.5 - 19.0 - 7.9 - Standard grade Milky white 66 Nylon M5   1Bag(100PC) 1 AB-11N 08037811 10.81 SGD
Shipped after 2017-05-29
1.8 5.1 6.3 - 12.7 - 18.2 - 19.8 - 7.9 - Standard grade Milk white 66 nylon M5   1Bag(100PC) 1 AB-12N 08037827 10.93 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 9.5 - 3.3 - 3.2 - Weather resistance grade Black 66 Nylon M4   1Bag(100PC) 1 AB-2N-W 08037897 7.52 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 10.3 - 5.3 - 4.8 - Weather resistance grade Black 66 Nylon M4   1Bag(100PC) 1 AB-3N-W 08037906 7.74 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 11.1 - 6.8 - 4.8 - Weather resistance Grade Black 66 nylon M4   1Bag(100PC) 1 AB-4N-W 08037915 7.92 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 11.9 - 8.4 - 4.8 - Weather resistance grade Black 66 Nylon M4   1Bag(100PC) 1 AB-5N-W 08037924 8.08 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 12.7 - 10.6 - 6.3 - Weather resistance Grade Black 66 nylon M4   1Bag(100PC) 1 AB-6N-W 08037933 10.25 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 13.5 - 12.2 - 6.3 - Weather resistance grade Black 66 Nylon M4   1Bag(100PC) 1 AB-7N-W 08037942 9.79 SGD
Shipped after 2017-05-29
1.1 4.3 4.8 - 9.5 - 14.3 - 13.2 - 6.3 - Weather resistance grade Black 66 Nylon M4   1Bag(100PC) 1 AB-8N-W 08037951 11.58 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
vvf fixing
2
From Japan
On 2017-01-24 11:56:08
Buy a look at the reviews. Since the review is not separated by size, you must be careful. Thing is so firmly and for the price.
This review is about item#8037723.
VVF closure of indoor wiring
5
From Japan
On 2016-09-22 16:39:23
VVF2.0 have been used to secure the. Than the common U-shaped insulating staple can be constructed in style without damaging the cable.
This review is about item#8037766.
Antenna construction
3
From Japan
On 2014-10-12 09:25:01
When ordering white it seems better to check whether the thing that arrived is not yellowing. It was something I was not satisfied very much when compared with what I saw at the shop front also the exchange goods I sent.
This review is about item#08037741.
Camper car production
5
From Japan
On 2014-08-04 13:18:01
Quality is also good · I am using it for uniting wiring.
This review is about item#08037766.
Wiring inside the car
5
From Japan
On 2014-06-19 13:19:50
It is convenient to wire the wiring cleanly.
This review is about item#08037732.
CATV construction
5
From Japan
On 2013-11-27 16:59:21
This is perfect for fastening the 5C cable. Since black has weather resistance, it is okay to use it for outdoor wiring. I normally use stainless steel, but I will use black fasteners for black cable at customer's request.
This review is about item#08037906.
VCTF clamp
5
From Japan
On 2013-04-15 15:28:31
It is cheap and good.
This review is about item#08037757.
Used as a consumable for chemical experiments.
5
From Japan
On 2011-10-24 13:14:04
It matches the size you were looking for, it is very convenient.
This review is about item#08037723.
I use it as a guide for AC and LAN cable.
5
From Japan
On 2009-10-30 01:07:26
It was not taken into consideration, selection, and did not buy it, so I bought it with others, but it is an item that has no complaints and no complaints even if you use it, ★
This review is about item#08037741.

Related Products