Buy more than* S$200* and get FREE SHIPPING

Using Cable Tie
T18 type, T25 type, T30 type, T40 type, T50 type
Dimensions C (mm)
5.0
Dimensions B (mm)
10.2
Dimensions E (mm)
1.6
Dimensions A (mm)
20.5
Dimension H (mm)
5.1
Type
Standard grade
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Compatible Screw Dimension D (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Dimension D (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 4.3 Milk white 1Bag(100PC) 1 CTAM1 08038116 26.99 SGD
In stock
M5 5.1 Milky white 1Bag(100PC) 1 CTAM2 08038125 28.99 SGD
In stock
ADD TO CART

Related Products