Buy more than* S$200* and get FREE SHIPPING

Marking Tie

4.86 (7)
Dimensions A (mm)
2.5
Type
Standard grade
Material
66 nylon
...see all
Product Options
ADD TO CART
Dimension H (mm) Dimensions D (mm) Loop Tension Strength Minimum Value(N[kgf]) Dimensions L (mm) Dimensions L' (mm) Color Dimension K(mm) Compatible Dimension G(mm) Compatible Tool Dimensions J (mm) Incombustibility Dimension T (mm) Bundle Diameter (phi mm) Dimensions C (mm) Dimension W (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Dimensions B (mm) Dimension F (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions D (mm) Loop Tension Strength Minimum Value(N[kgf]) Dimensions L (mm) Dimensions L' (mm) Color Dimension K(mm) Compatible Dimension G(mm) Compatible Tool Dimensions J (mm) Incombustibility Dimension T (mm) Bundle Diameter (phi mm) Dimensions C (mm) Dimension W (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Dimensions B (mm) Dimension F (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 80(8.16) 140 - White - - - EVO7SP,MK8,MK8-LT - UL94V-2 - 1.0-25 - 25 - -40-+85 - - - 1Bag(100PC) 1 IT18I-WHT 87001537 31.68 SGD
Shipped after 2017-03-27
- 4.8 80.0(8.16) 110 110 Milky white 20.6 Tool: MK8, MK3 AIR-SP 9.3 - 9.3 - 1.1 - 3.5 - 22 - 5.0 - 20.6 1Bag(100PC) 1 IT18FL 08038134 18.42 SGD
Shipped after 2017-03-27
8.0 4.8 80.0(8.16) 100 - Milk white 25.0 Tool: MK8, MK3 AIR-SP - - 8.0 - 1.1 - 3.5 - 23 - 4.8 25.0 - 1Bag(100PC) 1 IT18R 08038143 15.92 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cable ties
5
From Japan
On 2016-10-11 17:15:06
Without any deterioration due to heat, it is satisfaction.
This review is about item#8038134.
Signal name label of wiring
5
From Japan
On 2016-06-28 11:21:18
Use a tape of width 18mm of Tepura, it was just the size to print in length 24mm. I If you do not care when the stick just because of the size, but I think that it finished well appearance. It is a big satisfaction.
This review is about item#87001537.
Wiring work
5
From Japan
On 2015-12-08 14:51:02
It's very easy-to-use and repeat.
This review is about item#08038134.
Used to identify tagged at both ends of the LAN cable
5
From Japan
On 2014-07-05 09:44:33
To see that people of contractors are using, I bought the same thing. Useful cable is easily identified even when the LAN wiring becomes complicated. Tag display, you can easily clean and organize since they can create a generic label printer.
This review is about item#08038143.
Used as a cable tag label such as server power
4
From Japan
On 2012-07-17 12:17:48
Because of the good-looking in a way that put a Tepura, it has been adopted.
This review is about item#08038134.
Display of LAN cable
5
From Japan
On 2012-03-16 13:22:10
Use the tape of Tepura I am satisfied because it beautiful.
This review is about item#08038143.
Use put a Motosaki seal of the system cable
5
From Japan
On 2012-01-18 22:30:25
Beside it was the best, if after 5 mm.
This review is about item#08038134.

Related Products