Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Loop Tension Strength Minimum Value(N[kgf]) Compatible Tool Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Loop Tension Strength Minimum Value(N[kgf]) Compatible Tool Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white 80.0(8.16) MK8, MK3, AIR-SP 1.0 - 22 1.1 3.5 4.8 4.8 2.5 100 Standard grade 1Bag(1000PC) 1 T18R-1000 08038344 33.99 SGD
In stock
Milk white 80.0(8.16) MK7, MK8, MK8-LT, MK7P 1.0 - 22 1.1 3.5 4.8 4.8 2.5 100 Standard grade 1Bag(100PC) 1 T18R-100 08038301 3.99 SGD
In stock
Milky white 135(13.77) MK7, MK8, MK7P, MK9, MK9P, MK9RE-F 1.0 - 36 1.2 4.4 5.9 6.1 3.5 152 Standard grade 1Bag(100PC) 1 T30R 08038317 7.99 SGD
In stock
Milky white 225(22.94) MK7, MK8, MK7P, MK9, MK9P, MK9RE-F 1.5 - 50 1.2 5.9 7.3 7.6 4.6 202 Standard grade 1Bag(100PC) 1 T50R 08038326 13.99 SGD
In stock
Milky white 533.4(54.43) MK9, MK10 3.0 - 100 1.8 6.5 10.8 13.0 7.5 382 Standard grade 1Bag(50PC) 1 T120R 08038335 33.99 SGD
In stock
Black 225(22.96) MK8, MK3, AIR-SP, MK9 1.5 - 50 1.2 5.9 7.3 7.6 4.6 202 Weather resistance grade 1Bag(100PC) 1 T 50R-W 08038353 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
3
From Japan
On 2016-02-25 16:32:17
Purchased because price is high but delivery time is short
This review is about item#08038344.
Purchase for sample
3
From Japan
On 2015-12-18 16:46:58
Purchase for evaluation whether there is a difference with the one used before
This review is about item#08038301.
It is used to put together the harness.
5
From Japan
On 2014-10-11 13:19:07
I use it frequently to collect mainly the harness inside the board and the motor. I have been using Hellerman tie-ton company since before, so I am very happy to handle it.
This review is about item#08038344.
Binding of wires, prevention of air leakage of extremely small air hose and prevention of falling out
5
From Japan
On 2013-10-16 19:58:41
It is cheap and can be used normally.
This review is about item#08038301.

Related Products