Buy more than* S$200* and get FREE SHIPPING

Highly efficient cutting end mill

5.00 (2)
Helix Angle (Degree)
45
Shank Diameter Tolerance
h6
Number of Blades
3
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Neck Angle Gamma (Degree) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Angle Gamma (Degree) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11.8 36 18 12 12 0 to -0.02 80 304-4203 1PC 1 ALZ345 12 08036901 139.99 SGD
In stock
- 1.94 6 3 4 2 0 to -0.02 45 304-4131 1PC 1 ALZ345 2 08036804 41.99 SGD
Shipped after 2018-05-30
- 2.85 9 4.5 6 3 0 to -0.02 55 304-4149 1PC 1 ALZ345 3 08036813 55.99 SGD
Shipped after 2018-05-30
- 3.8 - 6 6 4 0 to -0.02 55 304-4157 1PC 1 ALZ345 4 08036822 55.99 SGD
Shipped after 2018-05-30
- 7.8 24 - 8 8 0 to -0.02 70 304-4181 1PC 1 ALZ345 8 08036865 82.99 SGD
Shipped after 2018-05-29
- 5.8 18 9 6 6 0 - -0.02 60 304-4173 1PC 1 ALZ345 6 08036847 62.99 SGD
In stock
- 9.8 30 15 10 10 0 - -0.02 75 304-4190 1PC 1 ALZ345 10 08036883 95.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum cutting with a milling cutter
5
From Japan
On 2016-05-09 21:19:44
When it was used for milling A2017 with a milling machine, it was very sharp and the sound at cutting was very quiet. It is different from the general-purpose high end mill etc. Because the blade length is short, I will choose where to use, but no complaints about sharpness. I would like to continue using it in the future.
This review is about item#08036847.
Processing of goods
5
From Japan
On 2013-04-22 13:50:04
Because it is a tool you often use, I want to purchase when there is plenty of delivery time. It is exactly the same tool you buy at a trading company, so I use it with confidence.
This review is about item#08036865.

Related Products