Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

uni PROCKEY PM-150TR Refill Ink

4.75 (4)
Weight (g)
14.7
Overall Length (mm)
87.4
Shaft Diameter (phi mm)
18.7
...see all
Product Options
ADD TO CART
Caution Ink Color Material (case) Material (Shaft) Thickness (mm) Type Compatible Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Ink Color Material (case) Material (Shaft) Thickness (mm) Type Compatible Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Refill ink of PM-150TR only. Soft pink PlayPP PlayPP 20 Aqueous Purokki (PM150TR.66) - 1PC 1 PMR70.66 87097482 0.84 SGD
In stock
- Black Play PP Play PP 20 Aqueous Purokki (PM150TR.24) Refill ink of PM-150TR only. 1PC 1 PMR-70.24 08038606 0.86 SGD
In stock
- Blue Recycled PP Recycled PP 20 Water-based Purokki (PM150TR.33) Refill ink of PM-150TR only. 1PC 1 PMR-70.33 08038624 0.80 SGD
In stock
Refill ink of PM-150TR only. Ocher Play PP Play PP - - Purokki (PM150TR.19) - 1PC 1 PMR70.19 87097403 0.82 SGD
In stock
Refill ink of PM-150TR only. Fluorescent yellow Play PP Play PP - - Purokki (PM150TRK.2) - 1PC 1 PMR70K.2 87097516 0.84 SGD
In stock
Refill ink of PM-150TR only. Yellow-green Play PP Play PP - - Purokki (PM150TR.5) - 1PC 1 PMR70.5 87097455 1.21 SGD
In stock
Refill ink of PM-150TR only. Tea Play PP Play PP - - Purokki (PM150TR.21) - 1PC 1 PMR70.21 87097421 0.83 SGD
In stock
Refill ink of PM-150TR only. Yellow Play PP Play PP - - Purokki (PM150TR.2) - 1PC 1 PMR70.2 87097412 0.81 SGD
In stock
Refill ink of PM-150TR only. Fluorescent orange Play PP Play PP - - Purokki (PM150TRK.4) - 1PC 1 PMR70K.4 87097525 0.83 SGD
In stock
Refill ink of PM-150TR only. Orange Play PP Play PP - - Purokki (PM150TR.4) - 1PC 1 PMR70.4 87097446 0.81 SGD
In stock
Refill ink of PM-150TR only. Purple Play PP Play PP - - Purokki (PM150TR.12) - 1PC 1 PMR70.12 87097394 0.82 SGD
In stock
Refill ink of PM-150TR only. Red purple Play PP Play PP - - Purokki (PM150TR.11) - 1PC 1 PMR70.11 87097385 0.83 SGD
In stock
Refill ink of PM-150TR only. Fluorescent peach Play PP Play PP - - Purokki (PM150TRK.13) - 1PC 1 PMR70K.13 87097507 0.82 SGD
In stock
Refill ink of PM-150TR only. Aqua Play PP Play PP - - Purokki (PM150TR.8) - 1PC 1 PMR70.8 87097491 0.82 SGD
In stock
Refill ink of PM-150TR only. Green Play PP Play PP - - Purokki (PM150TR.6) - 1PC 1 PMR70.6 87097473 0.85 SGD
In stock
Refill ink of PM-150TR only. Usudaidai Play PP Play PP - - Purokki (PM150TR.54) - 1PC 1 PMR70.54 87097464 0.83 SGD
In stock
Refill ink of PM-150TR only. Gray Play PP Play PP - - Purokki (PM150TR.374) - 1PC 1 PMR70.37 87097437 0.83 SGD
In stock
- Red Recycled PP Recycled PP 20 Water-based Purokki (PM150TR.15) Refill ink of PM-150TR only. 1PC 1 PMR-70.15 08038615 1.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Poster
5
From Japan
On 2016-06-24 17:49:13
This color is thankfully without the other
This review is about item#87097455.
NO entry to the joinery product
5
From Japan
On 2015-05-25 09:20:40
Since the refill in use long enough you happy. A few years, we ask them to repeat.
This review is about item#87097412.
For everyday use, such as envelope Addressing
5
From Japan
On 2014-12-04 13:25:08
Refill of Purokki has survived because it does not sell much.
This review is about item#08038606.
In the factory, written work in general to the wood
4
From Japan
On 2014-02-14 16:23:24
The frequency of use of the Purokki is very high (in writing to the wooden house member come in handy), I'm stocking up for the use maneuvering on the Purokki body. However, there is no treatment of the core instead of the Monotarou like (in words round-bold angle), I bought in Kaunet. I think that there may be a "refill ink bottle" as product development.
This review is about item#08038606.

Related Products