Buy more than* S$200* and get FREE SHIPPING

Uni PROCKEY Refill Type

4.83 (6)
Green Purchasing Law
Fit
Material (pen cores)
Thickness / filament (polyester), Thin / sliver (polyester)
Line Width (mm)
Thick / 6.0, Thin / 1.2-1.8
Material (Shaft)
Recycled PP
Type
Bold square tip, fine round tip
Weight (g)
27.1
Overall Length (mm)
144.5
Thickness (mm)
22.8
Shaft Diameter (phi mm)
21.5
Type
Water-based
Specification
Product that complies with Law on Promoting Green Purchasing
...see all
Product Options
ADD TO CART
Refill Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Refill Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PMR70.21 Tea 1PC 1 PM150TR.21 87097577 1.70 SGD
In stock
PMR70.2 Yellow 1PC 1 PM150TR.2 87097561 1.63 SGD
In stock
PMR70.19 Ocher 1PC 1 PM150TR.19 87097552 1.60 SGD
In stock
PMR70.54 Usudaidai 1PC 1 PM150TR.54 87097613 1.65 SGD
In stock
PMR70.37 Gray 1PC 1 PM150TR.37 87097586 1.65 SGD
In stock
PMR70.8 Aqua 1PC 1 PM150TR.8 87097647 1.65 SGD
In stock
PMR70.66 Seo Futopinku 1PC 1 PM150TR.66 87097631 1.63 SGD
In stock
PMR70.4 Orange 1PC 1 PM150TR.4 87097595 1.75 SGD
In stock
PMR70.5 Yellow-green 1PC 1 PM150TR.5 87097604 1.65 SGD
In stock
PMR70.6 Green 1PC 1 PM150TR.6 87097622 1.65 SGD
In stock
PMR70.11 Purplish red 1PC 1 PM150TR.11 87097534 1.69 SGD
In stock
PMR70.12 Purple 1PC 1 PM150TR.12 87097543 1.65 SGD
In stock
PMR70.24 Black 1PC 1 PM150TR.24 08038572 1.62 SGD
In stock
PMR70.15 Red 1PC 1 PM150TR.15 08038581 1.63 SGD
In stock
PMR70.33 Blue 1PC 1 PM150TR.33 08038597 1.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used to mark the documents to be passed to the customer
5
From Japan
On 2016-01-03 16:36:43
Without color transfer under, this manufacturer of pen is I like because it does not fade over time. Since there is little place that sells, it has helped us to ask the net.
This review is about item#87097595.
Product check
5
From Japan
On 2015-02-12 09:53:03
But they were bought by other companies until now, people here were purchased because it was inexpensive. Manufacturers can also be used in the same way as up to now because it is the same.
This review is about item#08038572.
packing
4
From Japan
On 2015-01-21 11:09:47
Because it does not show-through, it is good the ink does not adhere to the product inside.
This review is about item#08038572.
Business
5
From Japan
On 2014-04-12 08:51:34
Because it does not show-through, very good. Because it treats the color is not in the neighborhood, very good. We were able to align all the colors, thanks.
This review is about item#87097586.
Marking
5
From Japan
On 2012-04-12 13:44:59
We were able cheapest purchase compared to the other. It is possible to refill I think that it is profitable.
This review is about item#08038581.
Marking the steel sheet
5
From Japan
On 2012-01-26 16:19:51
Easy to write. I think eco-made refill.
This review is about item#08038597.

Related Products