Buy more than* S$200* and get FREE SHIPPING

The Character In Uni-Poska Medium Size Characters

3.50 (12)
Green Purchasing Law
Fit
Line Width (mm)
1.8 to 2.5
Material (Shaft)
PP
Weight (g)
21.3
Overall Length (mm)
142.0
Shaft Diameter (phi mm)
18.2
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Material (pen cores) Ink Color Type Color Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Material (pen cores) Ink Color Type Color Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
365-4117 2-2610 Sliver (polyester) Aqua In words - - - 1PC 1 PC5M.8 39426703 2.18 SGD
In stock
- - Sliver (polyester) Gray In words - - - 1PC 1 PC5M.37 87100903 2.18 SGD
In stock
- - Sliver (polyester) Usudaidai In words - - - 1PC 1 PC5M.54 87100937 2.18 SGD
In stock
- - Sliver (polyester) Orange In words - - - 1PC 1 PC5M.4 87100912 2.18 SGD
In stock
- - Sliver (polyester) Purple In words - - - 1PC 1 PC5M.12 87100851 2.18 SGD
In stock
- - Sliver (polyester) Yamabuki In words - - - 1PC 1 PC5M.3 87100894 2.18 SGD
In stock
- - Sliver (polyester) Silver In words - - - 1PC 1 PC5M.26 87100885 2.18 SGD
In stock
- - Sliver (polyester) Gold In words - - - 1PC 1 PC5M.25 87100876 2.16 SGD
In stock
- - Sliver (polyester) Tea In words - - - 1PC 1 PC5M.21 87100867 2.18 SGD
In stock
- - Sliver (polyester) Yellow-green In words - - - 1PC 1 PC5M.5 87100921 2.18 SGD
In stock
365-4087 - Sliver (polyester) Black Medium print Black 18.7 Water-based 1PC 1 PC-5M.24 08038721 2.18 SGD
In stock
365-4061 - Slider (polyester) Red Medium print Red 18.7 Water-based 1PC 1 PC-5M.15 08038737 2.18 SGD
In stock
365-4095 - Slider (polyester) blue Medium print blue 18.7 Water-based 1PC 1 PC-5M.33 08038746 2.18 SGD
In stock
365-4109 - Slider (polyester) Green Medium print Green 18.7 Water-based 1PC 1 PC-5M.6 08038755 2.20 SGD
Shipped after 2017-01-25
365-4079 - Sliver (polyester) Yellow Medium print Yellow 18.7 Water-based 1PC 1 PC-5M.2 08038764 2.18 SGD
In stock
365-4052 - Slider (polyester) Peach Medium print Peach 18.7 Water-based 1PC 1 PC-5M.13 08038773 2.18 SGD
In stock
365-4044 - Sliver (polyester) White In the AZA White 18.7 Water-based 1PC 1 PC-5M.1 38660456 2.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 3
Review Rating: 3.50
12 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-08-31 16:31:35
I am happy and I are using is commercialized in the knock-type, if possible in the experiment
This review is about item#08038721.
Poster
4
From Japan
On 2016-06-24 17:48:16
Are we satisfied with a clean ink.
This review is about item#08038746.
Write and direct dimension to steel
5
From Japan
On 2014-06-10 16:43:17
I always used because clearly write.
This review is about item#38660456.
Fill in the goods
3
From Japan
On 2014-05-06 22:52:01
Cheap a good thing. Because manufacturers amount of ink I have no complaints to the use will feel less.
This review is about item#08038721.
You can not write in permanent marker ones and black ones, etc.
5
From Japan
On 2014-02-18 01:17:26
It has been used to give them a little mark. Things can not write in permanent marker, it is difficult to write things and, to use when you want to write to those inconspicuous be written, such as aluminum plate. It may be to keep writing the direction of rotation to a studless tire. Easy to write on a variety of things, stand out well-written, has come in handy because the unexpectedly take difficult.
This review is about item#08038773.
Mark put of material
5
From Japan
On 2014-02-13 13:51:31
It uses primarily to materials, such as steel. Very color is good, is easy to write.
This review is about item#38660456.
Marking to metal parts
5
From Japan
On 2013-06-10 18:08:44
I'm using since mark to the metal is likely to wear. I feel somewhat the early to no ink, but I am satisfied.
This review is about item#08038773.
The iron plate, the mark, to write, easy to write.
4
From Japan
On 2013-04-09 22:08:21
Are easy to write, it is very nice. Since there is no orange, is a pity.
This review is about item#38660456.
Bolt for check the scoring after tightening
4
From Japan
On 2013-03-17 12:16:06
Color is clearly clean can the scoring go out clearly, it is easy to check. Decrease of ink will feel a little early. I hope if there is a commodity of a little more long-lasting ink.
This review is about item#08038737.
Color, ink dated to steel
1
From Japan
On 2011-11-28 23:43:30
Orange want
This review is about item#08038746.

Related Products