Buy more than* S$200* and get FREE SHIPPING

Uni POSCA Bold

4.40 (10)
Green Purchasing Law
Fit
Material (Shaft)
PP
Weight (g)
44.7
Overall Length (mm)
123.3
Shaft Diameter (phi mm)
24.1
...see all>
Product Options
ADD TO CART
Thickness (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Material (pen cores) Ink Color Line Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Material (pen cores) Ink Color Line Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Sliver (acrylic) Tea 8.0 Bold type 1PC 1 PC8K.21 87100991 2.96 SGD
In stock
- - - - Sliver (acrylic) Purple 8.0 Bold type 1PC 1 PC8K.12 87100982 2.96 SGD
In stock
- - - - Sliver (acrylic) Yellow-green 8.0 Bold type 1PC 1 PC8K.5 87101034 2.92 SGD
In stock
- - - - Sliver (acrylic) Yamabuki 8.0 Bold type 1PC 1 PC8K.3 87101007 2.96 SGD
In stock
24.8 Aqueous - - Sliver (acrylic) Yellow 8 Bold type 1PC 1 PC8K.1 87100973 2.96 SGD
In stock
24.8 Aqueous 365-4192 2-2610 Sliver (acrylic) Yellow 8 Bold type 1PC 1 PC8K.8 39426721 2.96 SGD
In stock
- - - - Sliver (acrylic) Usudaidai 8.0 Bold type 1PC 1 PC8K.54 87101043 2.96 SGD
Shipped after 2017-12-18
- - - - Sliver (acrylic) Orange 8.0 Bold type 1PC 1 PC8K.4 87101025 2.96 SGD
In stock
- - - - Sliver (acrylic) Ash 8.0 Bold type 1PC 1 PC8K.37 87101016 2.96 SGD
In stock
24.8 Water-based 365-4168 - Slider (acrylics) Black 8.0 Bold letter 1PC 1 PC-8K.24 08038667 2.96 SGD
In stock
24.8 Water-based 365-4141 - Slider (acrylics) Red 8.0 Bold letter 1PC 1 PC-8K.15 08038676 2.96 SGD
In stock
24.8 Water-based 365-4176 - Slider (acrylics) blue 8.0 Bold letter 1PC 1 PC-8K.33 08038685 3.08 SGD
In stock
24.8 Water-based 365-4184 - Slider (acrylics) Green 8.0 Bold characters 1PC 1 PC-8K.6 08038694 2.88 SGD
In stock
24.8 Water-based 365-4150 - Slider (acrylics) Yellow 8.0 Bold letter 1PC 1 PC-8K.2 08038703 2.99 SGD
In stock
24.8 Water-based 365-4133 - Slider (acrylics) Peach 8.0 Bold characters 1PC 1 PC-8K.13 08038712 2.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
POP
5
From Japan
On 2017-09-27 16:08:29
There are lots of handling of color, the item arrived immediately. Thank you very much.
This review is about item#8038667.
I use it to write the serial number of the steel product (alban).
5
From Japan
On 2017-09-16 19:57:02
If it is another crayon or an oil marker, it is difficult to write it by playing, but this product is very convenient to mark well on the surface of iron very much, even without repeating many times thick line marking It is useful to make it. I like color development of color well.
This review is about item#8038703.
Fishing tool, one point design drawing for Uki production
2
From Japan
On 2017-09-05 10:47:36
Although the color is dark and nice feeling, the characters and designs drawn by the company, "Proky" were not able to be blurred even if sprayed with water even if sprayed with 2 liquid urethane clear on it. , It is a little blurred here, it will flow to the water again. It is up to you to think that it is useless if you do not use it after understanding the characteristics and properness of each product firmly.
This review is about item#8038667.
Handwritten Signage
5
From Japan
On 2017-07-04 23:05:31
The coloring is also beautiful, direct sunlight, strong against rain It is useful for outdoor use.
This review is about item#8038685.
To fill in the control number
5
From Japan
On 2016-08-11 08:49:07
Even after writing, it is easy to erase it later with a cleaner etc, so I always use it for entering the control number of the product. Easy to write and coloring is also beautiful. It can also be written on glass.
This review is about item#08038712.
various
5
From Japan
On 2015-10-12 22:56:13
100 He was useless. After all it is a credible manufacturer item.
This review is about item#87100991.
Marking to iron plate
5
From Japan
On 2015-10-09 15:30:49
It is popular because I always know this color well. There are shops that do not put yellow green, so it is very convenient.
This review is about item#87101034.
Used for filling in steel materials
5
From Japan
On 2014-09-02 09:52:17
It will be fine even if it rains. It is cheaper than the nearby home center so it will be saved!
This review is about item#08038694.
Martin to the iron plate
5
From Japan
On 2013-04-11 13:35:04
It is easy to use and it is easy to use
This review is about item#08038712.
Used when writing to metal products
2
From Japan
On 2011-07-04 10:20:18
Coloring, writing comfort is no problem. However, although the ink remains, the pen tip collapses and it can not write. Also, the core may fly when you are shaking. I would like to purchase if there is a replacement core.
This review is about item#08038712.

Related Products