Buy more than* S$200* and get FREE SHIPPING

SUS304 stainless-steel brush

4.00 (1)
Purpose
For manual operation, For manual operation
Material (Brush Part)
stainless, Stainless steel
Trim Length (mm)
20, 20
Wire Diameter (phi mm)
0.3, 0.3
Type
Wood handle brush for work
Caution
Always use safety goggles and devices when working.
Specification
Machine planting, Machine planting
...see all
Product Options
ADD TO CART
Others Planting (mm) Number of Lines Plate Thickness (mm) Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others Planting (mm) Number of Lines Plate Thickness (mm) Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With compensatory insurance 90, 90 3, 3 12, 12 3 lines, Three lines 255, 255 21, 21 1PC 1 HW-4 08038791 4.39 SGD
In stock
With compensatory insurance 95, 95 5, 5 12, 12 sword type, Sword type 240, 240 40, 40 1PC 1 HW-5 08038807 9.79 SGD
In stock
With Liability insurance coverage 110, 110 6, 6 14, 14 oval type, Oval 125, 125 60, 60 1PC 1 HW-6 08038816 9.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stain brush
4
From Japan
On 2008-05-06 10:22:49
Affordable
This review is about item#08038791.

Related Products