Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Brush

4.00 (1)
Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Purpose
For manual operation, For manual operation
Trim Length (mm)
23, 23
Others
Liability insurance with
Specification
Manual planting product.
...see all>
Product Options
ADD TO CART
Planting (mm) Number of Lines Plate Thickness (mm) Wire Diameter (phi mm) Overall Length (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Number of Lines Plate Thickness (mm) Wire Diameter (phi mm) Overall Length (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105, 105 5, 5 12 0.30, 0.30 245, 245 43, 43 - 1PC 1 HW-26 08038834 31.47 SGD
Shipped after 2017-11-30
90, 90 3, 3 12, 12 0.30, 0.3 275, 275 22, 22 Work Yoboku pattern brush 1PC 1 HW-25 08038825 11.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rubbing surface burr etc. against plating material
4
From Japan
On 2013-02-20 10:57:43
There are similar brushes in MonotaRo, but there are few stems of hair, only big burrs are used, and when there are fine items, I use this. Although it is easy to use, people in the work place said that it is easier to use if you are slightly distorted from the handle part to the hair.
This review is about item#08038825.

Related Products