Buy more than* S$200* and get FREE SHIPPING

Wire brush

3.91 (11)
Purpose
For manual operation, For manual operation
Planting (mm)
65, 65
Material (Brush Part)
wire, Wire
Trim Length (mm)
20, 20
Wire Diameter (phi mm)
0.3, 0.3
Type
Wire brush
Height (mm)
12, 12
Overall Length (mm)
270, 270
Width (mm)
8, 8
Type
for manual operation metal handle brush, Gold handle brush for manual operations
Others
With Liability insurance coverage
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-50 08038852 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Paint dropping
4
From Japan
On 2018-04-09 13:43:40
It is cheap and firm and easy to use. You need to be careful as you have the left and right corners where you have it
This review is about item#8038852.
Rust removal
5
From Japan
On 2018-04-02 18:47:18
The price was also cheap and ordered at the same time as other goods. Since it is an ordinary wire brush, there is no problem.
This review is about item#8038852.
For rusting
4
From Japan
On 2018-03-15 15:54:06
It was harder than I expected. It is difficult to express hardness if you do not pick it up.
This review is about item#8038852.
Rust removal
5
From Japan
On 2017-10-05 09:45:37
At this price this performance is satisfactory enough. I also want to buy when the replacement time comes.
This review is about item#8038852.
For cleaning of welded parts
3
From Japan
On 2017-07-13 14:56:26
Although it is inexpensive, since the brush is solid, it is strong and it is saved. It is better for you to be careful as handles hurt when you grasp them with bare hands.
This review is about item#8038852.
work
3
From Japan
On 2016-12-18 13:05:30
It is not a great part, but it is still a manufacturer item.
This review is about item#8038852.
Rust removal of car
3
From Japan
On 2016-11-28 08:24:25
The brush was harder and thicker than I thought, so I thought it was for rust removal at the lower level, but it is not suitable for the fine part.
This review is about item#08038852.
Rust removal
4
From Japan
On 2016-10-05 22:37:25
The brush part is okay. It is crappy as the handle is just a metal plate
This review is about item#8038852.
Use with tools
5
From Japan
On 2016-07-13 09:06:13
There is no place to sell, inexpensive and happy.
This review is about item#08038852.
Iron Works General Work
5
From Japan
On 2015-02-17 18:33:21
It is mainly used for pretreatment of carbonate welding, such as treatment after gouging, thin rust removal work, etc. However, it can also be used well because there are elasticity at the ends of the bristles.
This review is about item#08038852.

Related Products