Buy more than* S$200* and get FREE SHIPPING

plating line brush

Purpose
For manual operation, For manual operation
Planting (mm)
65, 65
Material (Brush Part)
plated wire, Plated wire
Trim Length (mm)
20, 20
Wire Diameter (phi mm)
0.25, 0.25
Height (mm)
12, 12
Overall Length (mm)
270, 270
Width (mm)
8, 8
Type
for manual operation metal handle brush, Gold handle brush for manual operations
Others
With Liability insurance coverage
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-51 08038861 -
Discontinued
[x]
ADD TO CART

Related Products