Buy more than* S$200* and get FREE SHIPPING

Stainless steel brush (average)

4.00 (1)
Purpose
For manual operation
Planting (mm)
65
Material (Brush Part)
Stainless steel (average)
Trim Length (mm)
20
Wire Diameter (phi mm)
0.30
Height (mm)
12
Overall Length (mm)
270
Width (mm)
8
Type
For manual operation a handle brush
Others
With compensatory insurance
Caution
Always use safety goggles and devices when working.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-53 08038913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stain's polish
4
From Japan
On 2008-05-06 10:20:42
It is fine to be able to polish while it is thin.
This review is about item#08038913.

Related Products