Buy more than* S$200* and get FREE SHIPPING

True brass brush

4.00 (5)
Purpose
For manual operation
Planting (mm)
65
Material (Brush Part)
Brass
Trim Length (mm)
20
Wire Diameter (phi mm)
0.30
Height (mm)
12
Overall Length (mm)
270
Width (mm)
8
Type
For manual operation a handle brush
Others
With compensatory insurance
Caution
Always use safety goggles and devices when working.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-54 08038922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
I tried to use it for car caliper cleaning ...
2
From Japan
On 2015-05-16 20:27:34
It was thing with brass but because the hair was considerably thicker than what I was thinking, it was close to the wire brush as long as it was a general recognition. Since it seems to be full of scratches this time it can not be used for caliper cleaning. We do not recommend it for those who are considering the same purpose.
This review is about item#08038922.
When cleaning the brake caliper
5
From Japan
On 2015-02-13 20:30:54
It is convenient and very useful.
This review is about item#08038922.
Cleaning the caliper
3
From Japan
On 2014-09-06 17:54:38
I bought it for bike caliper cleaning. The part of the hand is somewhat difficult. I wish I had a little more roundness.
This review is about item#08038922.
Remove rust
5
From Japan
On 2014-05-12 23:23:40
It is convenient and very useful. It is thin enough to be wide, and it handles corners and narrow spaces etc.
This review is about item#08038922.
For car body rust removal
5
From Japan
On 2011-10-17 23:37:02
I used it for rust removal but it is easy to use size. Since it enters narrow and narrow, it can be used widely from bicycles to mechanical parts, and the quality is also good.
This review is about item#08038922.

Related Products