Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

All stainless steel brush

Purpose
For manual operation
Planting (mm)
65
Material (Brush Part)
All stainless steel
Trim Length (mm)
20
Wire Diameter (phi mm)
0.30
Height (mm)
12
Overall Length (mm)
270
Width (mm)
8
Type
Gold handle brush for manual operations
Others
With Liability insurance coverage
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM-59 08038904 -
Discontinued
[x]
ADD TO CART

Related Products