Buy more than* S$200* and get FREE SHIPPING

Channel brush (U type)

Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
For taking off rust and polishing, For taking off rust and polishing
Planting (mm)
100, 100
Trim Length (mm)
12, 12
Type
U type, U type
...see all>
Product Options
ADD TO CART
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
wire, Wire 1PC 1 U type wire 08038992 25.99 SGD
Shipped after 2018-02-26
brass, Brass 1PC 1 U type brass 08039001 28.99 SGD
Shipped after 2018-02-26
stainless, Stainless steel 1PC 1 U type stainless steel 08039017 36.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products