Buy more than* S$200* and get FREE SHIPPING

K Brass Brush

3.44 (9)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
Glazing work and polishing, Glazing work and polishing, Glazing work and polishing, Glazing work and polishing
Material (Brush Part)
brass, Brass
Dimensions A (mm)
15, 18
...see all
Product Options
ADD TO CART
Planting (mm) Total Length C (mm) Dimensions C (mm) Dimensions B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Total Length C (mm) Dimensions C (mm) Dimensions B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95, 95 230, 228 230, 228 95, 95 sword type, Sword type 1PC 1 Sword type 08039306 8.01 SGD
Shipped after 2017-01-23
110, 110 124, 123 124, 123 110, 110 oval type, Oval 1PC 1 Oval 08039315 8.04 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 2
1 star 0
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Paint base
3
From Japan
On 2016-08-16 19:26:55
Is therefore to use, possession was a good feeling because the tree
This review is about item#8039306.
Clean the
4
From Japan
On 2015-09-09 13:16:20
Used to clean the using a brass brush so as not to damage the thing. Although we are satisfied, Since when, it's been changed specification is a little smallish! ?
This review is about item#08039306.
Chips taking
3
From Japan
On 2015-05-18 07:38:39
Of the length of the brush, the type is a little more want.
This review is about item#08039315.
Cleaning work
3
From Japan
On 2014-05-26 12:19:28
Brush portion than the previous ones has become easier to escape. I feel like durability fell.
This review is about item#08039315.
To polish the metal
5
From Japan
On 2013-07-25 20:06:04
Now to clean also for easy-to-use
This review is about item#08039306.
Cleaning of metal products
2
From Japan
On 2013-05-01 12:52:21
Earlier I think that the brush part is missing easy durability fell than those.
This review is about item#08039315.
Mainly glazing of aluminum
5
From Japan
On 2012-03-27 09:18:45
Fits nicely in the hand has come in handy in size and shape.
This review is about item#08039315.
Mechanical tip Noise Removal
4
From Japan
On 2011-10-27 14:07:03
Easy-to-use.
This review is about item#08039306.
Rust, clean the porous stone surface.
2
From Japan
On 2011-01-28 17:52:49
Terribly dirty parts to grab because it does not painted with Shiraki (if wet), discard wind up. It is not the painted?
This review is about item#08039315.

Related Products