Buy more than* S$200* and get FREE SHIPPING

Bamboo brush toothpick type

5.00 (1)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Planting (mm)
37, 37
Total Length C (mm)
236, 236
Dimensions C (mm)
236, 236
Dimensions B (mm)
37, 37
Material (Brush Part)
hog bristle, Hog bristles
Trim Length (mm)
12, 12
Dimensions A (mm)
12, 12
Type
toothpick type, Toothpick type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40 08039324 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work of gluing skin with bond
5
From Japan
On 2013-10-10 22:27:58
It was very good to buy and use. I can work with confidence without almost pulling out hair I bought 300 books but I am happy if there is a discount.
This review is about item#08039324.

Related Products