Buy more than* S$200* and get FREE SHIPPING

DX bamboo brush

1.00 (1)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Planting (mm)
65, 65
Total Length C (mm)
365, 365
Dimensions C (mm)
365, 365
Dimensions B (mm)
65, 65
Material (Brush Part)
hog bristle, Hog bristle
Trim Length (mm)
20, 20
Dimensions A (mm)
20, 20
Type
DX, DX
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 80 08039342 3.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle wash
1
From Japan
On 2012-09-26 16:40:06
It became useless just by using it once. The hair gets rolled and shrinks, it does not become usable. I will not buy it again.
This review is about item#08039342.

Related Products