Buy more than* S$200* and get FREE SHIPPING

Deck brush PVC

4.00 (2)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
163
Material (Brush Part)
Vinyl chloride
Trim Length (mm)
40
Type
For concrete (for cleaning)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 For concrete 08039385 10.59 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the fish pond
5
From Japan
On 2017-01-28 15:11:17
The wood material is very good. In addition, the part of the brush is hard, it is a mistake-free commodity. I hope that we will continue manufacturing for a long time.
This review is about item#8039385.
Cleaning concrete part
3
From Japan
On 2013-08-18 22:10:09
It is the second purchase. When purchasing it for the first time, the durability of the brush part was high, but the durability of the threaded hole part to insert the handle was weak. I think that it will not purchase for the third time if it seems that the durability of the screw hole portion is weak this time as well.
This review is about item#08039385.

Related Products