Buy more than* S$200* and get FREE SHIPPING

18-Micron Wrap Coloring

5.00 (2)
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
18
Weight (g/pc)
2880
Length (m)
300
Width (mm)
500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Roll 1 - 08062022 45.99 SGD
In stock
White 1Roll 1 - 08062031 45.99 SGD
In stock
Blue 1Roll 1 - 08062047 45.99 SGD
In stock
Yellow 1Roll 1 - 08062056 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchased for use as a completely different thing with the color of the material, because I also wanted to know color development, so we used prototype production
5
From Japan
On 2018-01-24 19:00:06
I think that color development is also well and other colors will be purchased next time and I will see. The thickness is also good as it is easy to process.
This review is about item#8062056.
Preventing collapse of products
5
From Japan
On 2014-12-19 10:07:22
Convenient for false shipping prevention and inventory management
This review is about item#08062047.

Related Products