Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Cutter

5.00 (1)
Diamond Layer Width (X)(mm)
4.5
Dimensions (inch)
4
Attached Ring Bore Diameter (phi mm)
15
Bore Diameter H (phi mm)
20
Diamond Layer Thickness (T) (mm)
18
Outside Diameter D (phi mm)
102
Compatible Power Tool
Portable power tools
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GCWH4D70W 08062074 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of concrete products
5
From Japan
On 2011-06-13 17:37:17
The polished surface finishes cleanly. I am satisfied.
This review is about item#08062074.

Related Products