Buy more than* S$200* and get FREE SHIPPING

General purpose bit grinding wheel GC12

Outer Diameter (mm)
150, 150, 150, 150
Dimension U(mm)
3, 3, 3, 3
Dimension K(mm)
75, 75, 75, 75
Dimensions J (mm)
75, 75, 75, 75
Grain Size, Hardness
120H, 120H, 120H, 120H
Bond
V81R, V81R, V81R, V81R
Abrasive Grain
GC, GC, GC, GC
Maximum Peripheral Velocity (m/min)
2000, 2000, 2000, 2000
Dimensions A (mm)
6, 6, 6, 6
Abrasive Material
GC, GC, GC, GC
Thickness (mm)
13, 13, 13, 13
Grain Size
120H, 120H, 120H, 120H
Shape
12, 12, 12, 12
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8, 8, 8, 8 12.7, 12.7, 12.7, 12.7 1sheet 1 E11500 08127926 53.99 SGD
Shipped after 2018-06-01
10, 10, 10, 10 31.75, 31.75, 31.75, 31.75 1sheet 1 E11510 08127935 53.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products