Buy more than* S$200* and get FREE SHIPPING

General purpose Vito grindstone No. WA6

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bond
V36R
Maximum Peripheral Velocity (m/min)
1800
Shape
6
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Dimension W (mm) Grain Size, Hardness Dimensions E (mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Dimension W (mm) Grain Size, Hardness Dimensions E (mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 100x50x31.75 10 60K 13 31.75 50 1sheet 1 E61890 08135321 49.99 SGD
Shipped after 2018-03-02
125 125x50x31.75 13 60K 16 31.75 50 1sheet 1 E61910 08135346 66.99 SGD
Shipped after 2018-03-02
125 125x50x31.75 13 80K 16 31.75 50 1sheet 1 E61920 08135355 65.99 SGD
Shipped after 2018-03-02
150 150x50x31.75 13 60K 16 31.75 50 1sheet 1 E61930 08135364 85.99 SGD
Shipped after 2018-03-02
100 100x50x12.7 10 60K 13 12.7 50 1sheet 1 E61870 08135303 49.99 SGD
Shipped after 2018-03-02
100 100x50x12.7 10 80K 13 12.7 50 1sheet 1 E61880 08135312 50.99 SGD
Shipped after 2018-03-02
125 125x38x76.2 10 120J 10 76.2 38 1sheet 1 E61900 08135337 51.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products