Buy more than* S$200* and get FREE SHIPPING

General purpose bit grinding wheel WA 12

Bond
V36R
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
13
Shape
12
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) Hole Diameter (phi mm) Outer Diameter (mm) Dimension U(mm) Dimension K(mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Dimensions J (mm) Grain Size, Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) Hole Diameter (phi mm) Outer Diameter (mm) Dimension U(mm) Dimension K(mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Dimensions J (mm) Grain Size, Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 5 12.7 100 2.5 50 100x13x12.7 50 80K 1sheet 1 E62010 08135443 26.99 SGD
Shipped after 2018-02-23
8 6 12.7 150 3 75 150x13x12.7 75 80K 1sheet 1 E62060 08135495 45.99 SGD
Shipped after 2018-02-23
8 6 12.7 150 3 75 150x13x12.7 75 80L 1sheet 1 E62070 08135504 45.99 SGD
Shipped after 2018-02-23
10 6 15.88 150 3 75 150x13x15.88 75 60K 1sheet 1 E62080 08135513 45.99 SGD
Shipped after 2018-02-23
10 6 15.88 150 3 75 150x13x15.88 75 80K 1sheet 1 E62090 08135522 45.99 SGD
Shipped after 2018-02-23
8 10 31.75 150 3 75 150x13x31.75 75 60J 1sheet 1 E62100 08135531 45.99 SGD
Shipped after 2018-02-23
8 10 31.75 150 3 75 150x13x31.75 75 60K 1sheet 1 E62110 08135547 45.99 SGD
Shipped after 2018-02-23
8 10 31.75 150 3 75 150x13x31.75 75 80K 1sheet 1 E62120 08135556 45.99 SGD
Shipped after 2018-02-23
8 5 31.75 100 2.5 50 100x13x31.75 50 80K 1sheet 1 E62020 08135452 26.99 SGD
Shipped after 2018-02-23
8 6 12.7 125 3 65 125x13x12.7 65 80K 1sheet 1 E62030 08135461 29.99 SGD
Shipped after 2018-02-23
8 6 31.75 125 3 65 125x13x31.75 65 80K 1sheet 1 E62040 08135477 32.99 SGD
Shipped after 2018-02-23
8 6 12.7 150 3 75 150x13x12.7 75 60K 1sheet 1 E62050 08135486 45.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products