Buy more than* S$200* and get FREE SHIPPING

General purpose bit grindstone CX 1

4.00 (1)
Bond
V400
Maximum Peripheral Velocity (m/min)
2400
Abrasive Material
CX
Shape
1
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 180x6.4x31.75 220J 31.75 6.4 1sheet 1 E20110 08128023 94.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 46I 31.75 13 1sheet 1 E20120 08128032 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 46K 31.75 13 1sheet 1 E20140 08128057 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 60F 31.75 13 1sheet 1 E20150 08128066 84.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 60I 31.75 13 1sheet 1 E20170 08128084 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 60K 31.75 13 1sheet 1 E20190 08128102 85.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 60J 31.75 13 1sheet 1 E20370 08128242 119.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 46J 31.75 19 1sheet 1 E20430 08128303 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 80I 50.8 19 1sheet 1 E20550 08128416 129.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 46J 31.75 10 1sheet 1 E21350 08129116 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 60J 31.75 10 1sheet 1 E21380 08129143 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 60K 31.75 10 1sheet 1 E21390 08129152 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 80J 31.75 10 1sheet 1 E21400 08129161 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 80K 31.75 10 1sheet 1 E21410 08129177 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 100K 31.75 10 1sheet 1 E21420 08129186 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 120K 31.75 10 1sheet 1 E21430 08129195 85.99 SGD
Shipped after 2018-01-31
180 180x16x31.75 46J 31.75 16 1sheet 1 E21450 08129213 93.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 80J 31.75 13 1sheet 1 E20210 08128127 85.99 SGD
Shipped after 2018-01-31
205 205x6.4x31.75 80J 31.75 6.4 1sheet 1 E20280 08128172 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 46J 31.75 13 1sheet 1 E20320 08128197 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 46K 31.75 13 1sheet 1 E20330 08128206 119.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 60I 31.75 19 1sheet 1 E20460 08128337 129.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 60J 31.75 19 1sheet 1 E20470 08128346 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 80J 50.8 19 1sheet 1 E20560 08128425 129.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 60I 31.75 10 1sheet 1 E21370 08129134 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 80I 31.75 13 1sheet 1 E20200 08128111 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 80K 31.75 13 1sheet 1 E20220 08128136 85.99 SGD
Shipped after 2018-01-31
205 205x6.4x31.75 60I 31.75 6.4 1sheet 1 E20260 08128154 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 46I 31.75 13 1sheet 1 E20310 08128181 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 60F 31.75 13 1sheet 1 E20340 08128215 119.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 60K 31.75 6.4 1sheet 1 E21320 08129082 85.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 100K 31.75 6.4 1sheet 1 E21340 08129107 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 46J 31.75 13 1sheet 1 E20130 08128041 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 100J 31.75 13 1sheet 1 E20230 08128145 85.99 SGD
Shipped after 2018-01-31
205 205x6.4x31.75 60J 31.75 6.4 1sheet 1 E20270 08128163 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 80I 31.75 13 1sheet 1 E20380 08128251 98.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 80K 31.75 13 1sheet 1 E20400 08128276 119.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 46H 31.75 19 1sheet 1 E20410 08128285 129.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 46I 31.75 19 1sheet 1 E20420 08128294 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 46I 50.8 19 1sheet 1 E20500 08128364 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 60H 50.8 19 1sheet 1 E20530 08128391 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 60J 50.8 19 1sheet 1 E20540 08128407 129.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 100J 31.75 6.4 1sheet 1 E21330 08129091 85.99 SGD
Shipped after 2018-01-31
180 180x10x31.75 46K 31.75 10 1sheet 1 E21360 08129125 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 46H 31.75 13 1sheet 1 E21440 08129204 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 60H 31.75 13 1sheet 1 E20160 08128075 85.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 60H 31.75 13 1sheet 1 E20350 08128224 119.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 80J 31.75 13 1sheet 1 E20390 08128267 119.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 80J 31.75 19 1sheet 1 E20480 08128355 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 46J 50.8 19 1sheet 1 E20510 08128373 129.99 SGD
Shipped after 2018-01-31
205 205x19x50.8 60F 50.8 19 1sheet 1 E20520 08128382 129.99 SGD
Shipped after 2018-01-31
205 205x13x31.75 60I 31.75 13 1sheet 1 E20360 08128233 119.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 60F 31.75 19 1sheet 1 E20440 08128312 129.99 SGD
Shipped after 2018-01-31
205 205x19x31.75 60H 31.75 19 1sheet 1 E20450 08128321 129.99 SGD
Shipped after 2018-01-31
180 180x16x31.75 60J 31.75 16 1sheet 1 E21460 08129222 93.99 SGD
Shipped after 2018-01-31
180 180x16x31.75 80J 31.75 16 1sheet 1 E21470 08129231 93.99 SGD
Shipped after 2018-01-31
180 180x19x31.75 46J 31.75 19 1sheet 1 E21480 08129247 98.99 SGD
Shipped after 2018-01-31
180 180x19x31.75 60J 31.75 19 1sheet 1 E21490 08129256 98.99 SGD
Shipped after 2018-01-31
180 180x19x31.75 80J 31.75 19 1sheet 1 E21500 08129265 98.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 80J 31.75 6.4 1sheet 1 E20040 08127962 85.99 SGD
Shipped after 2018-01-31
180 180x13x31.75 60J 31.75 13 1sheet 1 E20180 08128093 85.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 120K 31.75 6.4 1sheet 1 E20080 08127996 85.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 80K 31.75 6.4 1sheet 1 E20050 08127971 85.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 180J 31.75 6.4 1sheet 1 E20090 08128005 94.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 180K 31.75 6.4 1sheet 1 E20100 08128014 94.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 60J 31.75 6.4 1sheet 1 E20020 08127953 85.99 SGD
Shipped after 2018-01-31
180 180x6.4x31.75 120J 31.75 6.4 1sheet 1 E20070 08127987 85.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as grinding stone exclusively for electrode polishing of TIG welding
4
From Japan
On 2016-04-05 20:27:22
We attached several head tungsten electrodes attached to a double-headed grinder, but the sharpness was better than WA, and it was crunchy with just touching lightly. When polishing in the axial direction the finished surface is also clean, less consumption of the grinding stones and less roughening of the surface, it is comfortable because you do not need to correct the surface much. Comparing it is WA - 80 It can be cleaned cleanly, but the grinding stone wears up a lot and it needs frequent modification GC - 120 Only the powder of the grinding stone comes out. The finished surface is coarse than the particle size. Diamond, CBN wheel It is not used because it is expensive. Electrode polishing machine It is not used because it is expensive. It is likely to be exhausted as it is a small diamond wheel. Not limited to CX, abundant kinds of grinding stones are mounting holes for the grinding machine, so we will make it a little satisfying with the time to fit the double head grinder. I am satisfied with the grinding stone itself.
This review is about item#08128251.

Related Products