Buy more than* S$200* and get FREE SHIPPING

Cutting Whetstone Samurai, 1-Mm Thickness

3.33 (3)
Abrasive Grain
AZ
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
R
Hole Diameter (phi mm)
15
Grain Size
60
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Reference Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Reference Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 287-5659 - 1Box(115Sheet) 1 RA-105AZ-100 34712815 259.99 SGD
In stock
1.0 272-6076 T0101 1Box(10Sheet) 1 RA-105AZ 08062336 27.99 SGD
In stock
1.0 287-5667 - 1Box(55Sheet) 1 RA-105AZ-50 34712806 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Piping cutting
3
From Japan
On 2017-04-07 16:26:12
It can be used without problems, I often use this from a long time ago.
This review is about item#34712806.
When cutting angle and iron pipe
5
From Japan
On 2013-05-23 17:39:22
I use it exclusively for cutting, but I think that sharpness is a better one. It was satisfactory enough to be used only once, I'm looking forward to how much use durability in the future.
This review is about item#08062336.
Stainless steel cutting
2
From Japan
On 2011-08-23 19:57:54
The wheel washer mounting hole is not precise, I want you to precisely set the inner diameter around the ellipse.
This review is about item#34712806.

Related Products