Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting whetstone Samurai

5.00 (1)
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Abrasive Grain
AZ
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
R
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Reference Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Reference Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 22 1.5 60 287-7970 T0102 1Box(10Sheet) 1 RA-125AZ 08062345 43.99 SGD
In stock
150 22 1.6 60 295-8171 T0103 1Box(10Sheet) 1 RA-150AZ 08062354 51.99 SGD
In stock
180 22 1.6 60 287-7988 T0104 1Box(10Sheet) 1 RA-180AZ 08062363 60.99 SGD
In stock
305 25.4 1.9 36 287-7996 T0106 1Box(10Sheet) 1 RA-305AZ 08062372 99.99 SGD
In stock
355 25.4 2.3 36 295-8180 T0107 1Box(10Sheet) 1 RA-355AZ 08062381 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-12-17 15:34:39
I am using it attached to Thunder. It is okay to cut the blade thinly. I am using it because it is good to have it depending on the material to be cut.
This review is about item#08062363.

Related Products