Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel

Purpose
Thin sheet iron, wave zinc, cylindrical bar, pipe cutting.
2014 TRUSCO Published Page
2-1652
Abrasive Grain
A
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
R
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Weight (g)
40
Thickness (mm)
2.2
Grain Size
36
TRUSCO Part Number
170-2696
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 RA-100WZ 08062397 13.99 SGD
In stock
ADD TO CART

Related Products