Buy more than* S$200* and get FREE SHIPPING

Double Sided Cutting Wheel TwinZer

5.00 (2)
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
R
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size TRUSCO Part Number Reference Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size TRUSCO Part Number Reference Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5010 450 2.8 36 157-6518 T0113 - 305 1Box(10Sheet) 1 RA-305WZ 08062415 129.99 SGD
In stock
3700 930 3 30 215-1081 T0115 - 405 1Box(10Sheet) 1 RA-405WZ 08062433 189.99 SGD
In stock
4300 670 2.9 36 215-1073 - 2-1652 355 1Box(10Sheet) 1 RA-355WZ 08062424 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When removing the block wall
5
From Japan
On 2017-08-18 17:20:04
It is strong and cheap, so I could use it with confidence. I would like to use it again.
This review is about item#8062433.
Dismantling work
5
From Japan
On 2014-01-16 09:38:13
While there are various sizes and it is quite easy to find a good size, it is rich in size and cheaply gotten It is saved very much
This review is about item#08062415.

Related Products