Buy more than* S$200* and get FREE SHIPPING

Free sand

5.00 (2)
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 72[4300] 13100 15 6 150 297-8296 - 1Box(20Sheet) 1 FSD105-150 08062783 37.99 SGD
In stock
105 72[4300] 13100 15 11 46 297-8300 - 1Box(20Sheet) 1 FSD105-46 08062747 38.99 SGD
In stock
- - - 16 - 120 - 105 1box(20sheet) 1 FSD10516120 86140476 39.99 SGD
In stock
105 72[4300] - 16 - 120 - - 1sheet 1 FSD10516-120 69302327 2.99 SGD
In stock
105 72[4300] 13100 15 6 150 - 105 1sheet 1 FSD105-150 69302318 2.99 SGD
In stock
105 72[4300] 13100 15 11 46 - 105 1sheet 1 FSD105-46 69302336 2.99 SGD
In stock
105 72[4300] - 15 - 60 - 105 1sheet 1 FSD105-60 69302345 2.99 SGD
In stock
105 72[4300] - 15 - 60 297-8318 - 1Box(20Sheet) 1 FSD105-60 08062756 38.99 SGD
In stock
105 72[4300] - 15 - 80 297-8326 - 1Box(20Sheet) 1 FSD105-80 08062765 -
Discontinued
[x]
105 72[4300] - 15 - 120 297-8288 - 1Box(20Sheet) 1 FSD105-120 08062774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for ground polishing of hair line.
5
From Japan
On 2016-02-18 18:55:06
I got cheaper than a material store.
This review is about item#08062783.
Polishing before painting
5
From Japan
On 2015-12-29 18:29:48
I always use it. You can polish supple
This review is about item#08062747.

Related Products