Buy more than* S$200* and get FREE SHIPPING

Alpha cut

5.00 (1)
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
13103
Hole Diameter (phi mm)
15
Abrasive Material
NX
Thickness (mm)
1.6
Grain Size
40
...see all>
Product Options
ADD TO CART
Abrasive Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NX Double-sided reinforcement - 1sheet 1 ACT1051.6NX40S 69301313 2.99 SGD
In stock
- - 341-9134 1Box(10Sheet) 1 ACT10516NX40S 08062801 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel SUS304 1.5T We are using for cutting work
5
From Japan
On 2013-01-18 14:20:05
I switched from super cut. We are satisfied because the unit price is cheap enough to experience the difference in workability and consumption condition etc.
This review is about item#08062801.

Related Products