Buy more than* S$200* and get FREE SHIPPING

Diamond wheel cutting king (dry type)

3.75 (4)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Diamond Layer Width (W) (mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Diamond Layer Width (W) (mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7600 580 25.22.20 7.5 25.4 2.4 205 272-6459 1Sheet 1 WA200 08062607 129.99 SGD
Shipped after 2018-02-26
- - 15 8.0 20 2.0 105 272-6416 1Sheet 1 WA105 08062564 41.99 SGD
Shipped after 2018-02-26
- - 20 7.0 22 2.0 127 272-6424 1Sheet 1 WA125 08062573 77.99 SGD
Shipped after 2018-02-26
- - 25/22/20 7.5 25.4 2.4 153 272-6432 1Sheet 1 WA150 08062582 95.99 SGD
Shipped after 2018-02-26
- - 25/22/20 7.5 25.4 2.4 180 272-6441 1Sheet 1 WA180 08062591 119.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-04-04 15:57:51
It is the best way to break.
This review is about item#08062607.
Cutting of firebricks
1
From Japan
On 2014-10-24 15:46:00
Cutting the fireproof brick into eight halves, the smell of burning teeth ceased to break anymore.
This review is about item#08062591.
Cutting of refractory bricks
5
From Japan
On 2013-11-08 18:49:19
It is sharp
This review is about item#08062607.
I am using it for cutting refractory bricks
4
From Japan
On 2013-09-22 23:18:08
It is almost satisfactory. I hope if there is something a little thinner if possible.
This review is about item#08062591.

Related Products