Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond wheel Wave laser luxury goods

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attached Ring Bore Diameter (phi mm)
15
Diamond Layer Width (W) (mm)
7.0
Bore Diameter H (phi mm)
20
Diamond Layer Thickness (T) (mm)
2.2
Outside Diameter D (phi mm)
109
TRUSCO Part Number
164-5455
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 WL105 08062512 139.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products