Buy more than* S$200* and get FREE SHIPPING

General purpose Vito grindstone No. PA12

Dimension U(mm)
3, 3
Bond
V35R, V35R
Maximum Peripheral Velocity (m/min)
2000, 2000
Abrasive Material
PA, PA
Shape
12, 12
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Grain Size, Hardness Dimensions E (mm) Dimensions A (mm) Hole Diameter (phi mm) Thickness (mm) Outer Diameter (mm) Dimension K(mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Grain Size, Hardness Dimensions E (mm) Dimensions A (mm) Hole Diameter (phi mm) Thickness (mm) Outer Diameter (mm) Dimension K(mm) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65, 65 80J, 80J 8, 8 6, 6 31.75, 31.75 13, 13 125, 125 65, 65 125x13x31.75, 125x13x31.75 1sheet 1 E31510 08130841 28.99 SGD
Shipped after 2018-05-29
75, 75 80K, 80K 8, 8 10, 10 31.75, 31.75 13, 13 150, 150 75, 75 150x13x31.75, 150x13x31.75 1sheet 1 E31560 08130893 41.99 SGD
Shipped after 2018-05-29
75, 75 60J, 60J 8, 8 10, 10 31.75, 31.75 13, 13 150, 150 75, 75 150x13x31.75, 150x13x31.75 1sheet 1 E31530 08130866 41.99 SGD
Shipped after 2018-05-29
75, 75 60J, 60J 10, 10 10, 10 31.75, 31.75 19, 19 150, 150 75, 75 150x19x31.75, 150x19x31.75 1sheet 1 E31570 08130902 48.99 SGD
Shipped after 2018-05-29
75, 75 60K, 60K 8, 8 10, 10 31.75, 31.75 13, 13 150, 150 75, 75 150x13x31.75, 150x13x31.75 1sheet 1 E31540 08130875 41.99 SGD
Shipped after 2018-05-29
75, 75 80J, 80J 8, 8 10, 10 31.75, 31.75 13, 13 150, 150 75, 75 150x13x31.75, 150x13x31.75 1sheet 1 E31550 08130884 41.99 SGD
Shipped after 2018-05-29
65, 65 60J, 60J 8, 8 6, 6 31.75, 31.75 13, 13 125, 125 65, 65 125x13x31.75, 125x13x31.75 1sheet 1 E31500 08130832 29.99 SGD
Shipped after 2018-05-29
75, 75 80K, 80K 8, 8 10, 10 12.7, 12.7 13, 13 150, 150 75, 75 150x13x12.7, 150x13x12.7 1sheet 1 E31520 08130857 37.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products