Buy more than* S$200* and get FREE SHIPPING

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS)

4.00 (1)
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
3
Surface Processing
TiN coating
Overall Length L (mm)
38
Tolerance
h8
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Groove Length FL (mm) Blade Diameter D (phi mm) Pricision Shank Precision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length FL (mm) Blade Diameter D (phi mm) Pricision Shank Precision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 0.8 h7 - 1PC 1 EX-SUS-GDS 0.8 08100854 14.99 SGD
In stock
3.5 0.6 h7 - 1PC 1 EX-SUS-GDS 0.6 08100653 17.99 SGD
Shipped after 2018-05-31
3 0.52 h7 - 1PC 1 EX-SUS-GDS 0.52 08100574 22.99 SGD
Shipped after 2018-06-01
4.5 0.72 h7 - 1PC 1 EX-SUS-GDS 0.72 08100775 18.99 SGD
Shipped after 2018-06-01
4.5 0.78 h7 - 1PC 1 EX-SUS-GDS 0.78 08100836 18.99 SGD
Shipped after 2018-06-01
6 0.96 h7 - 1PC 1 EX-SUS-GDS 0.96 08101012 17.99 SGD
Shipped after 2018-06-01
6 0.97 h7 - 1PC 1 EX-SUS-GDS 0.97 08101021 17.99 SGD
Shipped after 2018-06-01
3 0.53 h7 - 1PC 1 EX-SUS-GDS 0.53 08100583 22.99 SGD
Shipped after 2018-06-01
4.5 0.69 h7 - 1PC 1 EX-SUS-GDS 0.69 08100741 20.99 SGD
Shipped after 2018-06-01
6 0.98 h7 - 1PC 1 EX-SUS-GDS 0.98 08101037 19.99 SGD
Shipped after 2018-05-31
3.5 0.66 h7 - 1PC 1 EX-SUS-GDS 0.66 08100714 20.99 SGD
Shipped after 2018-06-01
3.5 0.67 h7 - 1PC 1 EX-SUS-GDS 0.67 08100723 20.99 SGD
Shipped after 2018-06-01
4.5 0.68 h7 - 1PC 1 EX-SUS-GDS 0.68 08100732 20.99 SGD
Shipped after 2018-06-01
4.5 0.7 - h7 1PC 1 EX-SUS-GDS 0.7 08100757 19.99 SGD
Shipped after 2018-05-31
4.5 0.73 h7 - 1PC 1 EX-SUS-GDS 0.73 08100784 19.99 SGD
Shipped after 2018-06-01
4.5 0.77 h7 - 1PC 1 EX-SUS-GDS 0.77 08100827 19.99 SGD
Shipped after 2018-06-01
5.5 0.86 h7 - 1PC 1 EX-SUS-GDS 0.86 08100915 18.99 SGD
Shipped after 2018-05-31
3.5 0.54 h7 - 1PC 1 EX-SUS-GDS 0.54 08100592 22.99 SGD
Shipped after 2018-06-01
3.5 0.55 h7 - 1PC 1 EX-SUS-GDS 0.55 08100601 22.99 SGD
Shipped after 2018-06-01
3.5 0.59 h7 - 1PC 1 EX-SUS-GDS 0.59 08100644 24.99 SGD
Shipped after 2018-06-01
3.5 0.61 h7 - 1PC 1 EX-SUS-GDS 0.61 08100662 20.99 SGD
Shipped after 2018-05-31
3.5 0.64 h7 - 1PC 1 EX-SUS-GDS 0.64 08100696 20.99 SGD
Shipped after 2018-06-01
3.5 0.65 h7 - 1PC 1 EX-SUS-GDS 0.65 08100705 20.99 SGD
Shipped after 2018-06-01
5.7 0.88 h7 - 1PC 1 EX-SUS-GDS 0.88 08100933 18.99 SGD
Shipped after 2018-05-31
5.9 0.9 h7 - 1PC 1 EX-SUS-GDS 0.9 08100951 14.99 SGD
Shipped after 2018-06-01
5.10 0.91 h7 - 1PC 1 EX-SUS-GDS 0.91 08100967 17.99 SGD
Shipped after 2018-06-01
5.12 0.93 h7 - 1PC 1 EX-SUS-GDS 0.93 08100985 17.99 SGD
Shipped after 2018-06-01
5.13 0.94 h7 - 1PC 1 EX-SUS-GDS 0.94 08100994 17.99 SGD
Shipped after 2018-06-01
5.14 0.95 h7 - 1PC 1 EX-SUS-GDS 0.95 08101003 17.99 SGD
Shipped after 2018-06-01
4.5 0.79 h7 - 1PC 1 EX-SUS-GDS 0.79 08100845 19.99 SGD
Shipped after 2018-06-01
5.6 0.87 h7 - 1PC 1 EX-SUS-GDS 0.87 08100924 18.99 SGD
Shipped after 2018-05-31
5.11 0.92 h7 - 1PC 1 EX-SUS-GDS 0.92 08100976 17.99 SGD
Shipped after 2018-06-01
3 0.5 h7 - 1PC 1 EX-SUS-GDS 0.5 08100556 23.99 SGD
Shipped after 2018-05-31
3 0.51 h7 - 1PC 1 EX-SUS-GDS 0.51 08100565 22.99 SGD
Shipped after 2018-06-01
3.5 0.62 h7 - 1PC 1 EX-SUS-GDS 0.62 08100671 20.99 SGD
Shipped after 2018-06-01
4.5 0.74 h7 - 1PC 1 EX-SUS-GDS 0.74 08100793 19.99 SGD
Shipped after 2018-06-01
4.5 0.75 h7 - 1PC 1 EX-SUS-GDS 0.75 08100802 19.99 SGD
Shipped after 2018-06-01
4.5 0.81 h7 - 1PC 1 EX-SUS-GDS 0.81 08100863 18.99 SGD
Shipped after 2018-06-01
4.5 0.82 h7 - 1PC 1 EX-SUS-GDS 0.82 08100872 18.99 SGD
Shipped after 2018-06-01
4.5 0.84 h7 - 1PC 1 EX-SUS-GDS 0.84 08100897 18.99 SGD
Shipped after 2018-06-01
4.5 0.85 h7 - 1PC 1 EX-SUS-GDS 0.85 08100906 18.99 SGD
Shipped after 2018-06-01
6 0.99 h7 - 1PC 1 EX-SUS-GDS 0.99 08101046 17.99 SGD
In stock
3.5 0.56 h7 - 1PC 1 EX-SUS-GDS 0.56 08100617 22.99 SGD
Shipped after 2018-06-01
3.5 0.57 h7 - 1PC 1 EX-SUS-GDS 0.57 08100626 22.99 SGD
Shipped after 2018-06-01
3.5 0.58 h7 - 1PC 1 EX-SUS-GDS 0.58 08100635 22.99 SGD
Shipped after 2018-06-01
3.5 0.63 h7 - 1PC 1 EX-SUS-GDS 0.63 08100687 20.99 SGD
Shipped after 2018-06-01
4.5 0.71 h7 - 1PC 1 EX-SUS-GDS 0.71 08100766 19.99 SGD
Shipped after 2018-06-01
4.5 0.76 h7 - 1PC 1 EX-SUS-GDS 0.76 08100811 19.99 SGD
Shipped after 2018-06-01
5.8 0.89 h7 - 1PC 1 EX-SUS-GDS 0.89 08100942 17.99 SGD
Shipped after 2018-05-31
4.5 0.83 h7 - 1PC 1 EX-SUS-GDS 0.83 08100881 20.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of precision products
4
From Japan
On 2018-04-23 19:03:15
Every day, promising stable work with the repair of important customers' products.
This review is about item#8101046.

Related Products