Buy more than* S$200* and get FREE SHIPPING

Hard drill (for breakage tap removal)

3.45 (11)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Pricision Overall Length L (mm) Point Angle (Degree) Material TRUSCO Part Number Shank Precision Set Contents (mm) Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Pricision Overall Length L (mm) Point Angle (Degree) Material TRUSCO Part Number Shank Precision Set Contents (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 3
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
Products containing ultra hard material inside
4
From Japan
On 2017-10-10 14:40:25
It is good to have more cutting capacity than I expected, but I can take it if durability is over 3 times.
This review is about item#8116936.
Tap removal
3
From Japan
On 2016-08-04 10:16:59
It can not be scraped as much as I thought, and it is useless if I use it once.
This review is about item#08116963.
Removing a broken 4M tap
1
From Japan
On 2016-06-15 19:51:11
I set it in the milling machine and it broke at about 5 mm from the tip after 2 minutes of work start. Depending on the conditions, you may be able to punch well, but it seems to be an unreasonable task for amateurs. It took almost half a day to recover from this frustration.
This review is about item#08116927.
Using a battery type electric drill
1
From Japan
On 2016-04-27 14:49:06
Although it is certainly being scraped, its speed is very slow and it is 3 hours and it is about 6 mm. The drill broke out of the middle of that. Perhaps it was bad, but I was not convinced.
This review is about item#08116927.
Drilling hard shaft
5
From Japan
On 2015-10-29 15:59:54
It is impossible with a drill 3 mm hole drilled in a carbon steel shaft. It was accompanied by trial and error to use by an amateur, and I got missing a tooth near the penetration. . Will it be cured by polishing ?, In the electric hand drill there is a risk of tooth chipping, but it is a point to push it slowly over time.
This review is about item#08116927.
Elimination of damaged taps
5
From Japan
On 2014-10-31 09:03:52
OS6 made M6 tap accidentally folded Can the hole be drilled with the same manufacturer's hard drill? Moreover, the tap is broken in a state of being stuck near 20 mm. Honest talk, I was not expecting ... With the fine feed of milling, I started awesome feeding. With dry cutting, I opened a 20 mm deep through hole in the M6 ​​tap! Moreover, the screw thread was pulled out intact! Just like "Shogun and shield" wins! Great drill! OSG is not Date ♪
This review is about item#08116945.
Elimination of damaged taps
5
From Japan
On 2014-08-24 16:30:36
I ought to have bought this product from the beginning, as many as a waste of the drill's blade wasted.
This review is about item#08116927.
Removing broken taps
5
From Japan
On 2014-05-12 16:32:08
It took quite a while to cut, but I was able to successfully remove taps.
This review is about item#08116927.
Drilling of superhard board
4
From Japan
On 2014-03-24 14:09:04
Sharpness is good. However, if the total length is 50 mm it is the highest. If other manufacturer's items have a total length of 50 mm or more, please introduce.
This review is about item#08116936.
Breakage tap removal
4
From Japan
On 2013-06-27 17:08:45
I broke the tap and got lost as a carbide drill to remove it, but I worked with a drilling machine purchased here at Mochi Rice cake shop, so I removed a core a bit but managed to remove somehow Although it is nice, I think I will use a milling machine at a moment
This review is about item#08116963.

Related Products