Buy more than* S$200* and get FREE SHIPPING

Leading twist drill (TiN coating)

4.33 (3)
Helix Angle (Degree)
20
Surface Processing
TiN coating
Pricision
h7
...see all>
Product Options
ADD TO CART
Tip Angle Tolerance (degree) Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Point Angle (Degree) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Angle Tolerance (degree) Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Point Angle (Degree) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120+/-2 26 8 8 81 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 8x120deg 08117295 34.99 SGD
Shipped after 2018-02-23
60+/-2 11 3 3 48 60 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 3x60deg 08117182 20.99 SGD
Shipped after 2018-02-28
60+/-2 26 8 8 81 60 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 8x60deg 08117277 34.99 SGD
In stock
90+/-1 26 8 8 81 90 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 8x90deg 08117286 34.99 SGD
In stock
90+/-1 - 4 4 54 90 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 4x90deg 08117225 20.99 SGD
In stock
90+/-1 41 16 16 118 90 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 16x90deg 08117365 109.99 SGD
Shipped after 2018-02-27
120+/-2 36 12 12 108 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 12x120deg 08117356 68.99 SGD
In stock
90+/-1 53 20 20 132 90 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 20x90deg 08117374 139.99 SGD
Shipped after 2018-02-28
120+/-2 - 3 3 48 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 3x120deg 08117207 20.99 SGD
Shipped after 2018-02-27
90+/-1 60 25 25 151 90 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 25x90deg 09130256 219.99 SGD
Shipped after 2018-02-28
120+/-2 60 25 25 151 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 25x120deg 08117383 -
Discontinued
[x]
120+/-2 - 4 4 54 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 4x120deg 08117234 20.99 SGD
Shipped after 2018-02-28
120+/-2 30 10 10 93 120 HSS (high speed steel) HSS 1PC 1 TIN-NC-LDS 10x120deg 08117322 48.99 SGD
In stock
90+/-1 11 3 3 48 90 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 3x90deg 08117191 20.99 SGD
In stock
60+/-2 15 4 4 54 60 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 4x60deg 08117216 20.99 SGD
In stock
60+/-2 20 6 6 72 60 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 6x60deg 08117243 27.99 SGD
In stock
90+/-1 20 6 6 72 90 High speed steel (HSS) 1PC 1 6x90 degrees of TIN-NC-LDS 08117252 27.99 SGD
In stock
120+/-2 20 6 6 72 120 High speed steel (HSS) 1PC 1 6x120 degrees of TIN-NC-LDS 08117261 27.99 SGD
In stock
60+/-2 30 10 10 93 60 High speed steel (HSS) 1PC 1 10x60 degrees of TIN-NC-LDS 08117304 48.99 SGD
Shipped after 2018-02-28
90+/-1 30 10 10 93 90 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 10x90deg 08117313 48.99 SGD
In stock
60+/-2 36 12 12 108 60 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 12x60deg 08117331 68.99 SGD
Shipped after 2018-02-27
90+/-1 36 12 12 108 90 High-speed-steel (HSS) 1PC 1 TIN-NC-LDS 12x90deg 08117347 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Chamfer for drilling
4
From Japan
On 2017-06-27 14:39:00
The product was able to be used without problems for the maker item It was disappointing that the work machine stopped and the meaning disappeared as well because the schedule of the work was delayed by 2 days late, although the shipment was on today's shipment of goods.
This review is about item#8117225.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Price superiority is a commodity which is not much different from the local tool shop but it is very grateful if it can ship on Saturday
This review is about item#08117191.
I am using it for chamfering the screw under hole.
4
From Japan
On 2013-08-19 13:40:34
It is a thing which I used from before, there is a sense of security. The local tool shop was somewhat cheaper for the price.
This review is about item#08117216.

Related Products