Buy more than* S$200* and get FREE SHIPPING

Turning Insert

Holes With/Whithout
Yes
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
...see all
Product Options
ADD TO CART
Corner Height Tolerance (mm) Conventional Type Number (inch) Breaker Inscribed Circle Tolerance (mm) Egocentric Material Work Material Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Height Tolerance (mm) Conventional Type Number (inch) Breaker Inscribed Circle Tolerance (mm) Egocentric Material Work Material Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.08 to +/-0.18 CNMG432-CE CEType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-CE 08064305 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-BE BEType +/-0.05 to +/-0.13 No selfish GM8020 - - 1Box(10PC) 1 CNMG120408-BE 08064262 -
Discontinued
[x]
+/-0.08 to +/-0.18 CNMG432-B BType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-B 08064235 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AE AEType +/-0.05 to +/-0.13 No selfish GM8035 - - 1Box(10PC) 1 CNMG120408-AE 08064183 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AB ABType +/-0.05 to +/-0.13 No selfish GM8020 - - 1Box(10PC) 1 CNMG120408-AB 08064104 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AB ABType +/-0.05 to +/-0.13 No selfish GM8035 - - 1Box(10PC) 1 CNMG120408-AB 08064113 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-V VType +/-0.05 to +/-0.13 No selfish GM8020 - - 1Box(10PC) 1 CNMG120408-V 08064463 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-DE DEType +/-0.05 to +/-0.13 No selfish GX30 - - 1Box(10PC) 1 CNMG120408-DE 08064323 -
Discontinued
[x]
+/-0.08 to +/-0.18 CNMG432-AE AEType +/-0.05 to +/-0.13 No selfish CZ25 - - 1Box(10PC) 1 CNMG120408-AE 08064122 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-FE FEType +/-0.05 to +/-0.13 No selfish CZ25 - - 1Box(10PC) 1 CNMG120408-FE 08064332 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AE AEType +/-0.05 to +/-0.13 No selfish GX30 - - 1Box(10PC) 1 CNMG120408-AE 08064192 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-CE CEType +/-0.05 to +/-0.13 No selfish CZ25 - - 1Box(10PC) 1 CNMG120408-CE 08064271 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-BE BEType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-BE 08064244 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-SE SEType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-SE 08064402 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AB ABType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-AB 08064086 93.12 SGD
Shipped after 2017-03-31
+/- 0.08 - +/- 0.18 CNMG432-AE AE-shaped +/- 0.05 - +/- 0.13 No selfishness GM25 P (steel) 80 degree diamond 1Box(10PC) 1 CNMG120408-AE 08064156 93.12 SGD
In stock
+/-0.08 to +/-0.18 CNMG432-Y YType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-Y 08064497 -
Discontinued
[x]
+/-0.08 to +/-0.18 CNMG432-RE REType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-RE 08064366 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-V VType +/-0.05 to +/-0.13 No selfish GM25 - - 1Box(10PC) 1 CNMG120408-V 08064436 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-RE REType +/-0.05 to +/-0.13 No selfish GM8020 - - 1Box(10PC) 1 CNMG120408-RE 08064384 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-RE REType +/-0.05 to +/-0.13 No selfish GM8035 - - 1Box(10PC) 1 CNMG120408-RE 08064393 93.12 SGD
Shipped after 2017-03-31
+/-0.08 to +/-0.18 CNMG432-AR ARType +/-0.05 to +/-0.13 No selfish GM25 P (steel) - 1Box(10PC) 1 CNMG120408-AR 08064201 93.12 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products