Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Drag Angle(degree)
0
Corner Height Tolerance (mm)
+/-0.025
Conventional Type Number (inch)
TEEN1603PETR-G0
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
20
Thickness Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
1.59
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CH550 1box(10pc) 1 TEE32TR-G0 08065741 109.99 SGD
Shipped after 2018-06-29
CY25 1box(10pc) 1 TEE32TR-G0 08065757 129.99 SGD
Shipped after 2018-06-29
HC844 1box(10pc) 1 TEE32TR-G0 08065775 129.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products