Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter, Samurai

Compatible Machinability Material Types
(Hard, soft), hard concrete, soft concrete, paving concrete, mortar, block, extrusion cement board, ALC, brick, slate building material concrete secondary product
Iron Plate Thickness (mm)
1.5
Tip Thickness (mm)
7
Tip Width (mm)
2
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
12200
Hole Diameter (phi mm)
22
Type
Dry
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HJ-125 08072136 -
Discontinued
[x]
ADD TO CART

Related Products