Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Diamond paste (oil-soluble)

...see all
Product Options
ADD TO CART
Color Grain Size TRUSCO Part Number Mesh Dimension (mm) 2014 TRUSCO Published Page Particle Range Micron Size (micro meter) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size TRUSCO Part Number Mesh Dimension (mm) 2014 TRUSCO Published Page Particle Range Micron Size (micro meter) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light green 9microm 297-9489 1700 (or equivalent) - 5 to 12 1PC(5g) 1 P02O 009601 08073186 94.40 SGD
In stock
Pale yellow 25μm 297-9462 - 2-1950 20 to 30 1PC(5g) 1 P02O 025601 08073161 109.90 SGD
In stock
Deep yellow 15μm 297-9471 - 2-1950 10 to 20 1PC(5g) 1 P02O 015601 08073177 109.90 SGD
Shipped after 2017-05-08
Reddish 70μm 297-9438 - 2-1950 #270/325 1PC(5g) 1 P02O 070601 08073134 129.90 SGD
Shipped after 2017-05-08
Brown 35μm 297-9454 - 2-1950 30 to 40 1PC(5g) 1 P02O 035601 08073152 109.90 SGD
Shipped after 2017-05-08
Deep red 50μm 297-9446 - 2-1950 40 to 60 1PC(5g) 1 P02O 050601 08073143 119.90 SGD
Shipped after 2017-05-08
Dark Green 6microm 297-9497 2500 (Equivalent) - 4 - 8 1PC(5g) 1 P02O 006601 08073195 82.77 SGD
In stock
Light blue 3microm 297-9501 5000 (Equivalent) - 2 - 4 1PC(5g) 1 P02O 003601 08073204 68.50 SGD
In stock
Purple 1microm 297-9519 15,000 (Equivalent) - 0 - 2 1PC(5g) 1 P02O 001601 08073213 55.58 SGD
In stock
ADD TO CART

Related Products