Buy more than* S$200* and get FREE SHIPPING

Steel Wire Plated Wheel Brush

4.67 (3)
Others
Liability insurance with
...see all>
Product Options
ADD TO CART
Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Compatible Type Point Thickness (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Compatible Type Point Thickness (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 0.25 6000 12.7 13 Electric-pneumatic tool grinder - 19 55 100 1PC 1 WB-2 08074324 23.99 SGD
Shipped after 2018-05-31
22.5 0.25 6000 15.88 13 Electric-pneumatic tool grinder - 19 55 100 1PC 1 WB-3 08074333 23.99 SGD
Shipped after 2018-06-04
24 0.25 5000 9.53 13 Electric-pneumatic tool grinder - 19 77 125 1PC 1 WB-4 08074342 31.99 SGD
Shipped after 2018-05-31
22.5 0.25 6000 9.53 13 Electric-pneumatic tool grinder - 19 55 100 1PC 1 WB-1 08074315 26.99 SGD
Shipped after 2018-06-04
30 0.25 4300 15.88 16 Electric-pneumatic tool grinder - 25 90 150 1PC 1 WB-8 08074385 33.99 SGD
Shipped after 2018-06-04
30 0.25 4300 19.05 16 Electric-pneumatic tool grinder - 25 90 150 1PC 1 WB-9 08074394 39.99 SGD
Shipped after 2018-05-31
50 0.38 3600 25.4 19 Electric-pneumatic tool grinder - 25 100 200 1PC 1 WB-13 08074437 51.99 SGD
Shipped after 2018-06-04
62.5 0.38 3000 25.4 22 Electric-pneumatic tool grinder - 25 125 250 1PC 1 WB-15 08074455 81.99 SGD
Shipped after 2018-06-04
75 0.38 2400 25.4 22 Electric-pneumatic tool grinder - 32 150 300 1PC 1 WB-16 08074464 83.99 SGD
Shipped after 2018-05-31
24 0.25 5000 12.7 13 Electric-pneumatic tool grinder - 19 77 125 1PC 1 WB-5 08074351 31.99 SGD
Shipped after 2018-06-04
50 0.38 3600 15.88 19 Electric air tool grinder Wheel brush 25 100 200 1PC 1 WB-11 08074412 45.99 SGD
In stock
30 0.38 4300 25.4 16 Electric-pneumatic tool grinder - 25 90 150 1PC 1 WB-10 08074403 39.99 SGD
Shipped after 2018-05-31
50 0.38 3600 19.05 19 Electric-pneumatic tool grinder - 25 100 200 1PC 1 WB-12 08074421 51.99 SGD
Shipped after 2018-06-04
62.5 0.38 3000 19.05 22 Electric-pneumatic tool grinder - 25 125 250 1PC 1 WB-14 08074446 67.99 SGD
Shipped after 2018-06-04
24 0.25 5000 15.88 13 Electric-pneumatic tool grinder - 19 77 125 1PC 1 WB-6 08074367 31.99 SGD
Shipped after 2018-05-31
30 0.25 4300 12.7 16 Electric, air tool grinder Wheel brush 25 90 150 1PC 1 WB-7 08074376 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bolt rust removal
4
From Japan
On 2017-01-19 08:25:22
There is nothing to sell nearby, and it is found at the shortest
This review is about item#08074376.
Making a pile
5
From Japan
On 2016-05-23 16:02:13
Good
This review is about item#08074385.
Rust removal or luster of accessories etc.
5
From Japan
On 2016-03-15 10:25:58
The price of the price is durable and easy to use
This review is about item#08074412.

Related Products