Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pure brass Wheel brush

4.50 (6)
Wire Diameter (phi mm)
0.15
...see all>
Product Options
ADD TO CART
Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Others Compatible Type Point Thickness (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Others Compatible Type Point Thickness (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62.5 3600 19.05 19 Liability insurance with Electric-pneumatic tool grinder - 25 125 250 1PC 1 WB-311 08074796 159.99 SGD
Shipped after 2018-07-02
25 9000 12.7 13 Liability insurance with Electric-pneumatic tool grinder - 19 50 100 1PC 1 WB-301 08074753 34.99 SGD
In stock
30 8000 12.7 13 Liability insurance with Electric air tool grinder Wheel brush 19 65 125 1PC 1 WB-303 08074762 42.99 SGD
In stock
37.5 6000 12.7 13 With compensatory insurance Electric and pneumatic tool grinder Wheel brush 25 75 150 1PC 1 WB-304 08074771 40.99 SGD
In stock
50 4500 15.88 16 With compensatory insurance Electric and pneumatic tool grinder Wheel brush 25 100 200 1PC 1 WB-308 08074787 94.99 SGD
In stock
75 3000 25.4 19 With liability insurance coverage Electric and pneumatic tool grinder Wheel brush 32 150 300 1PC 1 WB-313 08074805 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Finish the key match
4
From Japan
On 2017-10-17 14:40:54
I have purchased it many times. I am satisfied with cheapness. I will use it again so thank you.
This review is about item#8074771.
At the time of polishing the channel on the cutting surface
4
From Japan
On 2017-05-19 15:06:38
Because it is reasonable, it is handy for cost management, fluff is shortened and it can be exchanged before it is cut, so product finish is convenient finished as a result.
This review is about item#8074771.
Used for rust and dirt removal of automobile parts
5
From Japan
On 2016-04-09 16:03:04
Especially, aluminum products do not get scratched, finished as shiny as new, I am satisfied!
This review is about item#08074771.
Rust removal.
5
From Japan
On 2016-02-17 10:04:39
I am useful.
This review is about item#08074762.
Car maintenance
4
From Japan
On 2015-07-30 21:54:10
It is an ordinary usual brush. I am glad that there is a thick axis.
This review is about item#08074805.
Removal of gaskets stuck to aluminum parts. Removal of thread lock agent remaining on the bolts.
5
From Japan
On 2013-12-09 16:40:16
Steel wire wheels and plated wheels are also found at DIY stores, but there are many cases that are made of brass, and we are saved. As a matter of desire, if there are variations in wire diameter, I think that we can use more appropriate one. Also, although there is no way he can do it structurally, I think that it would be even better if you could improve the imbalance a little more.
This review is about item#08074771.

Related Products