Buy more than* S$200* and get FREE SHIPPING

SUS 304 stainless press wheel brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.3
Wire Diameter (phi mm)
0.3
Inner Diameter (phi mm)
10
Hole Diameter (phi mm)
10
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 32 65 16.5 1pc 1 PR-30 08075042 14.21 SGD
Shipped after 2017-12-22
75 38 75 18.5 1pc 1 PR-31 08075051 18.96 SGD
Shipped after 2017-12-22
100 38 100 31 1pc 1 PR-32 08075067 28.05 SGD
Shipped after 2017-12-26
32 20 32 6 1pc 1 PR-27 08075015 13.66 SGD
Shipped after 2017-12-22
38 20 38 9 1pc 1 PR-28 08075024 13.66 SGD
Shipped after 2017-12-22
50 25 50 12.5 1pc 1 PR-29 08075033 14.09 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products