Buy more than* S$200* and get FREE SHIPPING

Steel-wire plating wire cap brush

4.25 (4)
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fitting Diameter (mm phi) Screw Diameter (mm phi) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fitting Diameter (mm phi) Screw Diameter (mm phi) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 M10xP1.5 65 25 0.27 12000 cup brush for Electric tools With liability insurance coverage 100mm grinder 1PC 1 CN-3 06315136 14.99 SGD
In stock
60 M10xP1.5 75 20 0.27 12000 Electric tools for Cup brush With Liability insurance coverage 100-mm grinder 1PC 1 CN-4 06315163 15.99 SGD
In stock
35 M10xP1.5 40 23 0.25 12000 Electric tools for Cup brush With compensatory insurance 100-mm grinder 1PC 1 CN-1 08075121 14.99 SGD
In stock
45 M10xP1.5 50 25 0.25 12000 Electric tools for cup brush With liability insurance coverage 100mm grinder 1PC 1 CN-2 08075137 16.99 SGD
In stock
75 M16xP2.0 90 35 0.25 9500 Electric tools for cup brush With liability insurance coverage 125mm grinder, 150mm grinder 1PC 1 CN-5 08075164 30.99 SGD
In stock
100 M16xP2.0 120 35 0.35 8000 Electric tools for cup brush With liability insurance coverage 180mm grinder, 205mm grinder 1PC 1 CN-6 08075173 47.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Steel rack paint and rust removal
3
From Japan
On 2017-07-25 14:58:07
I do not know how to use it, but the steel wire has opened to the outside.
This review is about item#6315163.
Painting of the ship's bottom
5
From Japan
On 2017-05-08 19:55:30
Although the price is cheap, there are also durability and there is a little, because the dropout of the wire is also small, it is far better than the selling item sold before.
This review is about item#6315136.
Factory work
4
From Japan
On 2014-05-23 13:15:59
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#06315163.
Metallic surface polishing operation
5
From Japan
On 2011-09-22 09:59:02
Especially problem is not.
This review is about item#06315163.

Related Products