Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel wire cap brush

2.00 (4)
Type
Electric tools for cup brush
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fitting Diameter (mm phi) Screw Diameter (mm phi) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fitting Diameter (mm phi) Screw Diameter (mm phi) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 M10xP1.5 40 20 0.3 12000 With liability insurance coverage 100mm grinder 1PC 1 CN-7 08075182 12.99 SGD
In stock
45 M10xP1.5 50 20 0.3 12000 With compensatory insurance 100-mm grinder 1PC 1 CN-8 08075191 14.99 SGD
In stock
55 M10xP1.5 65 20 0.3 12000 With compensatory insurance 100-mm grinder 1PC 1 CN-9 08075207 15.99 SGD
In stock
60 M10xP1.5 75 20 0.3 12000 With liability insurance coverage 100mm grinder 1PC 1 CN-10 08075216 16.99 SGD
In stock
75 M16xP2.0 90 35 0.3 9500 With liability insurance coverage 125mm grinder, 150mm grinder 1PC 1 CN-11 08075225 27.99 SGD
In stock
100 M16xP2.0 120 35 0.5 8000 With liability insurance coverage 180mm grinder, 205mm grinder 1PC 1 CN-12 08075234 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Dirt off the surface of aluminum products
1
From Japan
On 2016-07-17 12:02:39
As soon as I switched on the steel wire stuck in a place where it scattered around. I took a considerable amount of time to pull through it and thought that it was a very dangerous item because I put many pieces in my bushbus even in my clothes. If you put it in your eyes it becomes a fatal wound. I will never use it again!
This review is about item#08075191.
In an ordinary cup, a narrow place not entering
5
From Japan
On 2014-01-21 13:07:40
Although it is used less frequently, it is perfect for narrow places because it is small.
This review is about item#08075207.
Rusting off
1
From Japan
On 2011-12-08 12:39:35
When I used it for the first hour, the wire of the brush almost broke and disappeared. It is dangerous while working because the wire will break immediately. I bought five, but the next four have to throw it away. There is no purchase of this product anymore.
This review is about item#08075207.
Rust removal on the iron surface
1
From Japan
On 2008-06-02 13:57:01
The steel wire breaks quickly and disappears. Besides, the broken steel wire flew to the operator and stabbed the work clothes. Defective item? I would like you to say clearly and return the money. Brush has disappeared in actual use time about 30 minutes.
This review is about item#08075207.

Related Products