Buy more than* S$200* and get FREE SHIPPING

Brass Connector brush

4.00 (1)
Material (wire parts)
Brass wavy
Grinding Wheel Diameter (phi mm)
100
Wire Diameter (phi mm)
0.30
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10xP1.5
Type
for Electric and pneumatic tool grinder
Others
With liability insurance coverage
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 65 25 1PC 1 CN-63 06315145 20.99 SGD
In stock
60 75 20 1PC 1 CN-64 06315172 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dirt removal of metal products
4
From Japan
On 2010-10-04 00:51:19
I also use the steel wire type of the same manufacturer, but both are hard to distinguish from brass steel wire steel with gold wire. If I could, I wish I had the difference that I could see and see at a glance.

Related Products